Shop All Stainless Steel Pipe Fittings
Zoro Select
1-1/2" FSW 304/304L SS SW Outlet
Mfr # 300281350212
Zoro # G8419022
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/2"
- Specific Fitting Shape Socket Weld Outlet
- Pipe Fitting Material 304/304L Stainless Steel
- Tube Size 1-1/2"
- Fitting Connection Type FSW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 300281350212
- Zoro # G8419022
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Tube Size | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Pipe Size | 1 1/2 in |
Fitting Pipe Size | 1 1/2 in x 1 1/2 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Overall Length | 1 1/2 in |
Fitting Side A Outside Diameter | 2 1/2 in |
Description
Outlet, Stainless Steel, 304/304L, Class Class 3000, 1 1/2 in, Female, Socket, 2 1/2 in, 1 1/2 in, Female, Socket, 2,570 psi @ 100 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Female NPT Forged Steel Anvilet (0766260392)
- PROPRESS In-Line Ball Valve, 2 in Nominal, Press End Style, Bronze/Brass Body, Full Port, EPDM Softgoods, Imp (24025)
- VALTERRA 1/2" FPT PVC Spring Swing Check Valve (200-C05F)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 3 in x 1 1/2 in Pipe Size (438337)
- ZORO SELECT Adapter, SS, FNPT x MNPT (ZUSA-PF-7834)
- ZORO SELECT Hex Plug, 2-1/2", 150,304, Thrd Heavy (4381032090)
- ZORO SELECT Cross, 304 SS, 3/8"Pipe Size, Class 150 (ZUSA-PF-8234)
- ZORO SELECT Weld Spud, 316 SS, 1/4 in, FNPT, Class 150 (4381047600)
- ZORO SELECT Hex Bushing, 304 SS, 1/2 x 3/8", BSPT (ZUSA-PF-8169)
- ZORO SELECT 3/4" FNPT 316 SS 90 Degree Elbow (2TY90)
- MERIT BRASS CO 1-1/2 x 1-3/4 304 Stainless Steel Pipe Nipple, 16168 PSI, Sch. 40 (4024-001)
- Zoro Select Fittings