Shop All Stainless Steel Pipe Fittings
Zoro Select
1-1/2" FSW 304/304L SS 90 Degree Elbow
Mfr # 3001300112
Zoro # G7951623
product price: $80.99
/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Elbow
- Pipe Fitting Material 304/304L Stainless Steel
- Tube Size 1-1/2"
- Fitting Connection Type FSW
- Fitting Schedule/Class Class 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3001300112
- Zoro # G7951623
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Tube Size | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Pipe Size | 1 1/2 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Side A Outside Diameter | 2 1/2 in |
Fitting Pipe Size | 1 1/2 in x 1 1/2 in |
Fitting Side B Outside Diameter | 2 1/2 in |
Description
90 Degrees Elbow, Stainless Steel, Electro Polished, 304/304L, Class Class 3000, 1 1/2 in, Female, Socket, 2 1/2 in, 1 1/2 in, Female, Socket, 2 1/2 in, 2,570 psi @ 100 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES 25.8125 in W x 21 in L x Free Standing, Stainless Steel, One Compartment Sink (BKS-1-1620-12)
- B & K STZ Industries 3/8 in. FIP each X 3/8 in. D FIP Galvanized Malleable Iron 90 Degree Elbow (311UPE90-38)
- ZORO SELECT 1-1/4" Socket Weld SS Cross (4307005220)
- TECTITE BY APOLLO 1/2 in. Brass Push-To-Connect x 3/4 in. Garden Hose Thread Quarter-Turn Garden Valve with Drop Ear (FSBGV1234)
- ZORO SELECT 2" FSW 304/304L SS 90 Degree Elbow (4001300112)
- ZORO SELECT 1/2" FNPT 316 SS Threaded Tee, Max. Pressure: 300 psi (60TE111N012)
- ZORO SELECT Reduce Coupling, 1/2"x1/4", 150,304, Thrd (4381032240)
- ZORO SELECT Cross, 3/4", 150,304, Thrd Heavy (4381033840)
- ZORO SELECT 4" Butt Weld 304L SS Cap Sch 40 (4381015880)
- ZORO SELECT Square Head Plug, 304 SS, 1/4", BSPT (ZUSA-PF-8249)
- LEGEND VALVE 2" X 1-1/4" SS304 HEX BUSHING (404-501)
- Zoro Select Stainless Steel Pipe Fittings