Shop All Ball Valves
Zoro Select
1-1/2" FNPT x MNPT Brass Ball Valve Inline
Mfr # 107-327
Zoro # G2561517
product price: $53.95
/ea
$53.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style Inline
- Port Full
- Valve Structure 2-Piece
- Max. Pressure 900 psi CWP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 107-327
- Zoro # G2561517
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1 1/2" |
Overall Length | 7.85 in |
Nominal Valve Size | 1 1/2 in |
Connection Size - Side 1 | 1 1/2 in |
Connection Size - Side 2 | 1 1/2 in |
Description
Manual Two-Way Ball Valve, Body Material Brass, For Media Combustible Gases, Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 1 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 600 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.92 in Hg, Ball Material 304 Stainless Steel, Ball Port Style Standard Port
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Bushing, 2" BSPT Male, 1" BSPT Female (ZUSA-PF-8180)
- LEGEND VALVE 1-1/2" T-414 BRONZE GATE VALVE (104-657)
- JACKSON Repair Kit (V/B, 1/2", Watts) (06401-003-06-23)
- ZORO SELECT 1/2" MNPT x 1/4" FNPT Galvanized Hex Bushing (5P878)
- ZORO SELECT 2" FNPT x MNPT Brass Ball Valve Inline (107-328)
- ZORO SELECT 1-1/4" FNPT x MNPT Brass Ball Valve Inline (107-326)
- ZORO SELECT 1/2" Barb PVC Ball Valve 3-Way (6902390)
- ZORO SELECT 1-1/2" FNPT Stainless Steel Ball Valve Inline (06Q221N06112)
- ZORO SELECT 2-1/2" FNPT Brass Ball Valve Inline (32H977)
- ZORO SELECT 1/8" FNPT x MNPT Nickel Brass Mini Ball Valve Inline (G-CMV-18NL)
- BANJO Manual 2-Way Ball Valve, Buttress, Polypro (WSF210FSAE)
- Zoro Select Ball Valves