Shop All Y & Basket Strainers
Zoro Select
1-1/2", FNPT x FNPT, Forged Brass, Y Strainer, 600 psi
Mfr # G-YSFB-150
Zoro # G7540547
original price:
$69.69
5% off
$66.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1-1/2"
- Connection Type FNPT x FNPT
- Screen Material 316 Stainless Steel
- Housing Material Forged Brass
- Max. Pressure 600 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # G-YSFB-150
- Zoro # G7540547
- Country of Origin China
- Category Y & Basket Strainers
Dimensions
Pipe Size | 1-1/2" |
Length | 4-1/8" |
Width | 2-3/8" |
Height | 4-1/8" |
Screen Size | 20 mesh |
Mesh Size | 20 mesh |
Port 2 Connection Size | 1 1/2 in |
Port 1 Connection Size | 1 1/2 in |
Port 3 Connection Size | 1/2 in |
Description
Y Strainer, Pipe Size 1 1/2 in, Maximum Pressure at 100 deg F 600 psi, Length 4 1/8 in, Height 4 1/8 in, Blow Off Port 1/2 in, Screen Material 304 Stainless Steel, Mesh Size 20 mesh, Housing Material Brass, Includes Screen Yes, Maximum Pressure 600 psi CWP, Maximum Temperature 425 Degrees F, Minimum Temperature -20 Degrees F, Port 1 Connection Size 1 1/2 in, Port 1 Connection Type NPT, Port 1 Gender Female, Port 2 Connection Size 1 1/2 in, Port 2 Connection Type NPT, Port 2 Gender Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Brass Pipe Fitting, FNPT x MNPT, 3/4" x 1/2" Pipe Size (12-8 RA-B)
- BEHRINGER Tube Clamp Kit, Pipe 1/4 In, Carbon Steel (R7H30540-PP)
- BONOMI 1" Deadman Handle Brass Ball Valve (250NSRL-1)
- EXCELON Tubing (4411210)
- ZORO SELECT 1/2", FNPT x FNPT, Bronze, Y Strainer, 400 psi @ 210 Degrees F, 125 psi @ 353 Degrees F (6NPW9)
- ZORO SELECT 1/2", FNPT x FNPT, 316 Stainless Steel, Y Strainer, 800 psi (G-YSS-50)
- ZORO SELECT 3/8", FNPT x FNPT, Bronze, Y Strainer, 400 psi @ 210 Degrees F, 125 psi @ 353 Degrees F (6NPW8)
- ZORO SELECT 1-1/4", FNPT x FNPT, Cast Iron, Stainless Steel, PTFE, Y Strainer (20H626)
- ZORO SELECT 1", FNPT x FNPT, Bronze, Y Strainer, 400 psi @ 210 Degrees F, 125 psi @ 353 Degrees F (6NPX1)
- ZORO SELECT 2", FNPT x FNPT, Forged Brass, Y Strainer, 600 psi (G-YSFB-200)
- HAYWARD FLOW CONTROL 1", socket, PVC, Y Strainer, 150 psi (YS10100S)
- Zoro Select Y & Basket Strainers