Shop All Ball Valves
Zoro Select
1-1/2" FNPT Stainless Steel Ball Valve Inline
Mfr # SSV-150
Zoro # G0351727
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Body Material 316 Stainless Steel
- Body Style Inline
- Features Panel Mount
- Ball Valve Product Group Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SSV-150
- Zoro # G0351727
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1 1/2" |
Overall Length | 7.19 in |
Nominal Valve Size | 1 1/2 in |
Connection Size - Side 1 | 1 1/2 in |
Connection Size - Side 2 | 1 1/2 in |
Description
Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Air, Steam, Water, Valve Construction One-Piece, Nominal Valve Size 1 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 1,500 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29.9 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Square Head Plug, Male NPT (ZUSA-PF-10711)
- ZORO SELECT 1-1/2" or 1-1/4 " Dia., Brass, Chrome/Brass Finish, Lavatory/Kitchen, Tee (1PNU4)
- SLOAN Valve A19Au Relief Valve (5301059)
- ZORO SELECT 90 Street Elbow, Brass, 1/2 in, NPT (ZUSA-PF-10675)
- ZORO SELECT 1/2" FNPT x MNPT Chrome Brass Ball Valve Inline (G-MPC-50)
- ZORO SELECT 3/4" FNPT Stainless Steel Ball Valve Inline (G-SSTW-75)
- ZORO SELECT 1/4" FNPT Stainless Steel Mini Ball Valve Inline (G-SSMF-25NL)
- ZORO SELECT 1" Socket CPVC Ball Valve Union (4PGC6)
- ZORO SELECT 1/4" FNPT x MNPT Brass Ball Valve Inline (G-MBB-25)
- ZORO SELECT 3/4" FNPT Stainless Steel Ball Valve Inline (G-SSF-75)
- FLOW PLUS Ball Valve, 1 1/4", 1000 psi, CF8M, 3 pcs, Body Style: Bolt on (12B046666RRSE)
- Zoro Select Ball Valves