Shop All Ball Valves
Zoro Select
1-1/2" FNPT Stainless Steel Ball Valve Inline
Mfr # SSF-150
Zoro # G7569082
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style Inline
- Ball Material 316 stainless steel
- Handle Type Lever
- Connection Type FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SSF-150
- Zoro # G7569082
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1 1/2" |
Overall Length | 3.85 in |
Nominal Valve Size | 1 1/2 in |
Connection Size - Side 1 | 1 1/2 in |
Connection Size - Side 2 | 1 1/2 in |
Description
Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Air, Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 1 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29.9 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Full Port
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK Latch, Knob , M#3474,3574 Disp (314370-22)
- LEGEND VALVE 1/2" PEX X 1/2" MNPT ADAPTER (460-754NL)
- CHARLOTTE PIPE AND FOUNDRY 4x2 DBL Sanitary Tee (PVC 00429 1600HA)
- BRADLEY 16" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8120-001160-GR)
- ZORO SELECT 1" FNPT Stainless Steel Ball Valve Inline (G-SSF-100)
- ZORO SELECT 3/4" FNPT Stainless Steel Ball Valve Inline (G-SSF-75)
- ZORO SELECT 2" FNPT Stainless Steel Ball Valve Inline (SSF-200)
- ZORO SELECT 1/4" MNPT x Barb PVC Ball Valve Angle (PVC 657-4MTB-F)
- ZORO SELECT Manual 2-Way Ball Valve, NPT, 316 SS (06Q031N04012)
- ZORO SELECT Ball Valve, 2-1/2", 316, FP 1000, 2pcs (4373000680)
- MILWAUKEE VALVE 1-1/2" Press Brass Ball Valve Inline (BA-480B - 112)
- Zoro Select Ball Valves