Shop All Stainless Steel Pipe Fittings
Zoro Select
1-1/2" FNPT SS Threaded Outlet
Mfr # 4307002860
Zoro # G3010533
product price: $36.95
/ea
$36.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Threaded Outlet
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Outlet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4307002860
- Zoro # G3010533
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Pipe Size | 1 1/2 in, 5 in |
Outside Dia. | 2-51/64" |
Fitting Side A Outside Diameter | 2 3/4 in |
Fitting Side B Nominal Pipe Size | 5 in |
Fitting Pipe Size | 1 1/2 in x 5 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Description
Outlet, Stainless Steel, 304, Class Class 3000, For Pipe Schedule 80, 1 1/2 in, Female, NPT, 2 3/4 in, 5 in, Female, Socket, Refer to Specification Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 260 Brass Round Tube, 1/2 in Outside Dia, 3 ft Length (9115)
- JOMAR VALVE 1-1/2" PVC Sched 80 Solvent Ball Valve (S-701)
- EEMAX Electric Tankless Water Heater, Undersink, Single Phase (SPEX3208)
- DELTA Ara Temperature Knob & Cover - 17 Series (RP75440)
- ZORO SELECT 1" FNPT SS Threaded Outlet (4307002840)
- ZORO SELECT 2" FNPT SS Threaded Outlet (4307002870)
- ZORO SELECT 1/2" FNPT SS Threaded Outlet (4307002820)
- ZORO SELECT 1-1/2" Butt Weld 304L SS Long Radius 90 Degree Elbow Sch 10 (4381010840)
- ZORO SELECT 3/4" x 3/8" MNPT x FNPT 304 SS Hex Reducing Bushing (1RRR5)
- ZORO SELECT 2-1/2" FNPT SS Threaded Flange (4381001060)
- ZORO SELECT Elbow, 90 Degrees, SS (ZUSA-PF-8200)
- Zoro Select Fittings