Shop All Stainless Steel Pipe Fittings
Zoro Select
1-1/2" FNPT SS Threaded Flange
Mfr # 4381002670
Zoro # G0379321
product price: $90.59
/ea
Free Shipping & Returns
$90.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Flange
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381002670
- Zoro # G0379321
- Country of Origin Korea, Republic of
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Outside Dia. | 5" |
Pipe Size | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Nominal Pipe Size | 1 1/2 in |
Thread Size | 1-1/2" |
Flange Outside Diameter | 5 in |
Description
Floor Flange, Raised Face, 1 1/2 in Nominal Pipe Size, Flanged x FNPT, 5 in Flange Outside Diameter, Stainless Steel, 316, Class Class 150, 150 psi Maximum Operating Pressure, -60 Degrees to 450 Degrees F, Number of Bolt Holes 4
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Manual 2-Way Ball Valve, Push, Polypro (LFPP4VFE2)
- ZORO SELECT 2-5/8" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL337)
- LEGEND VALVE 3/4" T-554 VACUUM BREAKER (107-196)
- KOHLER Purist Volume Control Trim (T14490-3-TT)
- ZORO SELECT 1" FNPT SS Threaded Flange (4381002650)
- ZORO SELECT 3" FNPT SS Threaded Flange (4381002700)
- ZORO SELECT 4" FNPT SS Threaded Flange (4381002710)
- ZORO SELECT Hex Reducing Bushing, 3 x 2 1/2 In, 316 SS (4307001390)
- ZORO SELECT 6" Welded SS Slip-On Flange (4381000500)
- ZORO SELECT 2-1/2" MNPT 304 SS Square Head Plug (1RRN1)
- ZORO SELECT Nipple, Schedule 40, 5/8" ID, 316 SS, 4" L (ZUSA-PF-2750)
- Zoro Select Stainless Steel Pipe Fittings