Shop All Stainless Steel Pipe Fittings
Zoro Select
1-1/2" FNPT SS Coupling
Mfr # 4307001166
Zoro # G0558381
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Coupling
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4307001166
- Zoro # G0558381
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Pipe Size | 1 1/2 in |
Outside Dia. | 2-1/2" |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Overall Length | 3 1/8 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Pipe Size | 1 1/2 in x 1 1/2 in |
Description
Coupling, Stainless Steel, 316, Class Class 3000, For Pipe Schedule 160, 1 1/2 in, Female, NPT, 1 1/2 in, Female, NPT, Refer to Specification Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Tee, FNPT x FNPT x FNPT, 1 in Pipe Size (805-010)
- ZORO SELECT 1/4" x 1/8" MNPT x FNPT 304 SS Hex Bushing (400B113N014018)
- ZORO SELECT Female NPT x Female NPT x Female NPT Malleable Iron Wye (783Y82)
- MAXPURE 1-1/2" Orbital Weld T316L SS 45 Degree Elbow (TE2KS6L1.5-PL)
- ZORO SELECT 2" FNPT SS Coupling (4307001168)
- ZORO SELECT 3" FNPT SS Coupling (4307001176)
- ZORO SELECT 3/4" x 1/4" FNPT 316 SS Reducing Coupling (60RC111N034014)
- ZORO SELECT Elbow, 90 deg, 3", 150,304, Thrd Heavy (4381030700)
- ZORO SELECT Straight Adapter, Steel, 3/4 in, BSPP x NPT (ZUSA-PF-8965)
- ZORO SELECT 2" MNPT x FNPT 304 SS Street Elbow (40SE113N020)
- ZORO SELECT 1/2" FNPT SS Threaded Outlet (4307002820)
- Zoro Select Stainless Steel Pipe Fittings