Shop All Galvanized Pipe Fittings
Zoro Select
1-1/2" FNPT Galvanized Floor Flange
Mfr # 5P971
Zoro # G2254761
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Flange
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5P971
- Zoro # G2254761
- UPC # 190735923689
- Country of Origin Multiple
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Outside Dia. | 4-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Nominal Pipe Size | 1 1/2 in |
Overall Length | 13/16 in |
Flange Outside Diameter | 4 1/2 in |
Description
Floor Flange, 1 1/2 in Nominal Pipe Size, Flanged x FNPT, 4 1/2 in Flange Outside Diameter, 13/16 in Overall Length, Malleable Iron, Zinc Plated, Class Class 150, 300 psi Maximum Operating Pressure, Number of Bolt Holes 4
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/2" x 6" Black Pipe Nipple Sch 160 (83010)
- ORION 20 1/2 in W x 23 1/2 in L x 12 in H, Above or Below, Laboratory Sink (ARLS16)
- BK RESOURCES 27.5 in W x 75 in L x Free Standing, Stainless Steel, Three Compartment Budget Sink (BK8BS-3-24-12)
- BANJO 2" FNPT Polypropylene Ball Valve Inline (V200)
- ZORO SELECT 3/4" FNPT Galvanized Tee (1LBL9)
- ZORO SELECT 1-1/2" MNPT x 3/4" FNPT Galvanized Hex Bushing (511-974HN)
- ZORO SELECT Galv.Nipple, Seamless, 3/8 x 2 (793LU5)
- ZORO SELECT Galv.Nipple, Seamless, 1/2 x 3 (793LV4)
- ZORO SELECT 2" MNPT x 1-1/2" FNPT Galvanized Hex Bushing (1MPP1)
- ZORO SELECT 1/2" FNPT Galvanized Union (1LBT1)
- ZORO SELECT 1/2" FNPT Galvanized Floor Flange (5P967)
- Zoro Select Galvanized Pipe Fittings