Shop All Galvanized Pipe Fittings
Zoro Select
1-1/2" FNPT Galvanized Cross
Mfr # 6KJ42
Zoro # G1650345
original price:
$17.19
9% off
new price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Cross
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6KJ42
- Zoro # G1650345
- UPC # 190735918159
- Country of Origin Multiple
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Pipe Size | 1 1/2 in |
Fitting Pipe Size | 1 1/2 in x 1 1/2 in x 1 1/2 in x 1 1/2 in |
Fitting Side D Nominal Pipe Size | 1 1/2 in |
Fitting Side C Nominal Pipe Size | 1 1/2 in |
Description
Cross, Malleable Iron, Galvanized, Class Class 150, 1 1/2 in, Female, NPT, 11 1/2, 1 1/2 in, Female, NPT, 11 1/2, 1 1/2 in, Female, NPT, 11 1/2, 1 1/2 in, Female, NPT, 11 1/2
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plug, Polypropylene, 2", Schedule 80, 300 psi Max Pressure (PLUG200)
- PENTAIR/PENTEK Pleated Filter Cartridge, 10 gpm, 50 Micron, 2-5/8" O.D., 9 3/4 in H (155038-75)
- WASTEMAID 3/4 HP Garbage Disposal Anti-Jam and Corrosion Proof with Odor Guard and Sound Insulated (10-US-WM-458-3B)
- BEHRINGER Tube Clamp Kit, Pipe 3/4 In, Carbon Steel (SH41050-PP)
- ZORO SELECT Galv.Nipple, Seamless, 2 x 6 (793LZ4)
- ZORO SELECT 1" FNPT Galvanized Union (1MPK1)
- ZORO SELECT Reducing Tee, 2"x1", 300 gal. (4316012124)
- ZORO SELECT 3/4" MNPT x 1/2" FNPT Galvanized Hex Bushing (5P882)
- ZORO SELECT 1" FNPT Galvanized Coupling (1LBP2)
- ZORO SELECT 3/4" MNPT Galvanized Square Head Plug (5P911)
- LEGEND VALVE 3/4" GALV. 45 STREET ELBOW (352-064)
- Zoro Select Fittings