Shop All Galvanized Pipe Fittings
Zoro Select
1-1/2" FNPT Galvanized Coupling
Mfr # 1LBP4
Zoro # G1332055
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 300
- Pipe Size - Pipe Fitting 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1LBP4
- Zoro # G1332055
- UPC # 190735915066
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Details
Item | Coupling |
Pipe Fitting Material | Galvanized Malleable Iron |
Specific Fitting Shape | Coupling |
Basic Pipe Fitting Material | Metal |
Fitting Schedule/Class | Class 300 |
Basic Pipe Fitting Shape | Coupling |
Fitting Connection Type | FNPT |
Standards | ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved |
Max. Pressure | 1500 psi @ 150 Degrees F WOG |
Pipe Fitting Schedule/Class | Class 300 |
Pipe Fitting Connection Type | FNPT |
Saturated Steam Pressure | 300 psi |
Specific Pipe Fitting Shape | Coupling |
Class | 300 |
Description
Coupling, Galvanized Malleable Iron, Class 300
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEONARD VALVE Lead Free, Exposed Point-Of-Use Thermost (MODEL-170A-LF)
- JONES STEPHENS Brass Hose Barb Adapter, 3/4" Pipe Size (G25121)
- MERIT BRASS 1 In. 304 Stainless Steel 45 Degree Elbow - FNPT - Class 150 - 300 PSI - Import (K402-16)
- ZORO SELECT Expansion Joint, Neoprene, 3/4 in. Pipe (TU-12-NN)
- ZORO SELECT 2-1/2" FNPT Galvanized 90 Degree Elbow (2WE84)
- ZORO SELECT 3/8" FNPT Galvanized Coupling (5P918)
- ZORO SELECT Galvanized Steel Pipe Nipple (793F79)
- ZORO SELECT 3/4" FNPT Galvanized Tee (5P845)
- ZORO SELECT 1/4" FNPT Galvanized 90 Degree Elbow (5P796)
- ZORO SELECT 1/2" FNPT Galvanized Floor Flange (5P967)
- ANVIL Coupling, Steel, 1 in, FNPT, Class 150 (0321200057)
- Zoro Select Galvanized Pipe Fittings