Shop All Galvanized Pipe Fittings
Zoro Select
1-1/2" FNPT Galvanized 90 Degree Elbow
Mfr # 1MPC9
Zoro # G1342896
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Forged Steel
- Specific Fitting Shape 90 Degree Elbow
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1MPC9
- Zoro # G1342896
- Country of Origin Multiple
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Pipe Size | 1 1/2 in x 1 1/2 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Pipe Size | 1 1/2 in |
Description
90 Degrees Elbow, Forged Steel, Galvanized, Class Class 3000, 1 1/2 in, Female, NPT, 11 1/2, 1 1/2 in, Female, NPT, 11 1/2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN 1.28 gpf, Polished Chrome, Water Closet Royal 111-1.28 Ess Tmo Flush Valve (3450055)
- SLOAN Slip Joint Ring, 1 1/4 In, PK48 (F3)
- KOHLER 838-0, 60" L, 30" W, Cast Iron (838-0)
- CASH ACME VALVE RELIEF 3/4"" 175PSI (16132A-0175)
- ZORO SELECT 1/2" FNPT Galvanized Coupling (1MPH1)
- ZORO SELECT 3" FNPT Galvanized 45 Degree Elbow (2WJ11)
- ZORO SELECT 3/8" FNPT x MNPT Galvanized 90 Degree Street Elbow (5P821)
- ZORO SELECT 1" FNPT Galvanized Cap (5P903)
- ZORO SELECT 2" x 3/4" FNPT Galvanized Reducing Elbow (4316011538)
- ZORO SELECT 1-1/4" FNPT x MNPT Galvanized 45 Deg. Street Elbow (0811027812)
- ZORO SELECT 4" FNPT Galvanized 90 Degree Elbow (2WE82)
- Zoro Select Fittings