Shop All Galvanized Pipe Fittings
Zoro Select
1-1/2" FNPT Galvanized 90 Degree Elbow
Mfr # 1LBH2
Zoro # G2483241
product price: $16.25
/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape 90 Degree Elbow
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 300
- Pipe Size - Pipe Fitting 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1LBH2
- Zoro # G2483241
- UPC # 190735925775
- Country of Origin Multiple
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Pipe Size | 1 1/2 in |
Fitting Pipe Size | 1 1/2 in x 1 1/2 in |
Description
90 Degrees Elbow, Malleable Iron, Galvanized, Class Class 300, 1 1/2 in, Female, NPT, 11 1/2, 1 1/2 in, Female, NPT, 11 1/2
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Statement 1F Wm Rh Arm - 14 (355Mm) Vibrant Brushed Nickel (26322-BN)
- HOMEWERKS SNGL HOLE FAUCET CHROME (3310-160-CH-B-Z)
- ZURN Adapter, Low Lead Bras, 1" Tube (QQSFC45GX)
- APOLLO PEX 8 in. x 1/2 in. Copper PEX Barb Stub-Out 90-Degree Elbow with Flange (APXSTUB8WE)
- ZORO SELECT 1" FNPT Galvanized Coupling (5P921)
- ZORO SELECT 1/8" FNPT Galvanized Tee (5P841)
- ZORO SELECT Street 90 deg, 1/4", 300 gal. (4316012250)
- ZORO SELECT 2" FNPT Galvanized Cap (5P906)
- ZORO SELECT 1/2" MNPT x 3/8" FNPT Galvanized Hex Bushing, Fitting Schedule/Class: Class 3000 (1MPN4)
- ZORO SELECT 3/4" FNPT Galvanized Coupling (1LBP1)
- ZORO SELECT 2-1/2" FNPT Galvanized Union (2WJ71)
- Zoro Select Galvanized Pipe Fittings