Shop All Galvanized Pipe Fittings
Zoro Select
1-1/2" FNPT Galvanized 45 Degree Elbow
Mfr # 5P837
Zoro # G2775814
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape 45 Degree Elbow
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5P837
- Zoro # G2775814
- UPC # 190735928332
- Country of Origin Multiple
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Pipe Size | 1 1/2 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Pipe Size | 1 1/2 in x 1 1/2 in |
Description
45 Degrees Elbow, Malleable Iron, Galvanized, Class Class 150, 1 1/2 in, Female, NPT, 11 1/2, 1 1/2 in, Female, NPT, 11 1/2
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M RO Cartridge (5626903)
- PLAST-O-MATIC Relief Valve, 1-1/4 In, 5 to 100 psi, PVC (RVT125V-PV)
- AMERICAN STANDARD Chrome Diverter Tub Spout (022635-0020A)
- PARKER Straight, Steel, 12 mm x 1/4 in, 5000 PSI (M12-1/4F8OHGS)
- ZORO SELECT 1/2" MNPT x 1/4" FNPT Galvanized Hex Bushing (5P878)
- ZORO SELECT 2-1/2" x 2" FNPT Galvanized Reducer (2WJ66)
- ZORO SELECT Galv.Nipple, Seamless, 1/4XCLOSE (793LT6)
- ZORO SELECT 1-1/4" x 1/2" FNPT Galv 90 Degree Reducing Elbow (5PAR2)
- ZORO SELECT 3/8" FNPT x MNPT Galvanized 45 Deg. Street Elbow (0811027002)
- ZORO SELECT 3/8" FNPT Galvanized Cap (5P900)
- ANVIL 3" MNPT Galvanized Square Head Plug (0319902649)
- Zoro Select Galvanized Pipe Fittings