Shop All Ball Valves
Zoro Select
1-1/2" FNPT Brass Ball Valve Inline
Mfr # G-F600-150LH
Zoro # G4448841
original price:
$62.41
23% off
$47.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Pipe Size 1 1/2"
- Body Material Brass
- Body Style Inline
- Temp. Range 0 Degrees to 350 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # G-F600-150LH
- Zoro # G4448841
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1 1/2" |
Overall Length | 4.16 in |
Connection Size - Side 1 | 1 1/2 in |
Connection Size - Side 2 | 1 1/2 in |
Nominal Valve Size | 1 1/2 in |
Description
Manual Two-Way Ball Valve, Body Material Brass, For Media Air, Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 1 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Canister Valve Assy, Service Kit (1396676)
- KOHLER Magnet Kit (1356975)
- LASCO FITTINGS 90 Elbow, Polyethylene, 1 in, NPT, SCH 40 (M412010)
- THRIFCO PLUMBING 3/4 Inch FIP Brass Swing Check Valve (6415172)
- ZORO SELECT 1" FNPT x MNPT Stainless Steel Ball Valve Inline (G-SSVM-100NLH)
- ZORO SELECT 1/4" SAE Female Brass Ball Valve Inline (XV506P-4)
- ZORO SELECT 3/4" FNPT Stainless Steel Ball Valve Inline (G-SSO-75V)
- ZORO SELECT Ball Valve Repair Kit, SC301, "3/4 (4373001890)
- ZORO SELECT 1/2" FNPT Stainless Steel Ball Valve Inline (G-S3P2K-50)
- ZORO SELECT Ball Valve, 1/2", 316, FP 1000, 2pcs (4373000620)
- BONOMI Electronic Ball Valve, 3/4" Pipe, 120VAC (8E864LF-003-3/4)
- Zoro Select Ball Valves