Shop All Paint Brushes
Zoro Select
1-1/2" Flat Sash Paint Brush, Polyester Bristle, Sealed Wood Handle
Mfr # 1XRL5
Zoro # G3058054
product price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Bristle Material Synthetic
- Bristle Material Polyester
- Basic Handle Material Wood
- Handle Material Sealed Wood
- Bristle Stiffness Firm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1XRL5
- Zoro # G3058054
- UPC # 190735419472
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 1-1/2" |
Brush Length | 2 1/4 in |
Bristle Length | 2 1/4 in |
Overall Length | 8 11/16 in |
Overall Width | 1 1/2 in |
Bristle Width | 1 1/2 in |
Handle Length | 4 15/16 in |
Description
Paint Brush, Brush Style Flat Sash, Filament Type Synthetic, Filament Material Polyester, Brush Size 1 1/2 in, Bristle Thickness 9/16 in, Bristle Length 2 1/4 in, Bristle Stiffness Firm, Handle Type Flat, Basic Handle Material Wood, For Paint or Coating Type All Paints and Coatings, Surface Material Concrete, Metal, Wood, For Paint Base Type Oil, Water, Surface Texture Rough, Smooth, Application Walls, Bristle Color Purple, Bristle Width 1 1/2 in, Brush Length 2 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH COAT ADVANCED Spray Paint (K00339008)
- SEM PRODUCTS SELF-ETCHING PRIMER GRAY AEROSOL (SE39683)
- BON TOOL Bon 84-789 Stripe Marking Wand For Line Paint (84-789)
- CABOT Translucent CoatingNatural, Flat, 5gal (140.0003000.008)
- ZORO SELECT 2-1/2" Wall Paint Brush, Polyester Bristle, Sealed Wood Handle (1XRL9)
- ZORO SELECT 3-1/2" Wall Paint Brush, Polyester Bristle, Sealed Wood Handle (1XRN2)
- ZORO SELECT 1" Angle Sash Paint Brush, Polyester Bristle, Sealed Wood Handle (1XRL1)
- ZORO SELECT 2-1/2" Angle Sash Paint Brush, Polyester Bristle, Sealed Wood Handle (1XRL4)
- ZORO SELECT 3" Flat Sash Paint Brush, Synthetic Bristle, Plastic Handle (1TTX6)
- ZORO SELECT 1-3/8" Bent Radiator Paint Brush, Synthetic Bristle, Wood Handle (6NCE8)
- OSBORN #8 Round Marking Paint Brush, Wood Handle (0007402700)
- Zoro Select Paint Brushes