Shop All Pipe Fitting Insulation
Zoro Select
1-1/2" Fiberglass Tee Pipe Fitting Insulation, 2" Wall
Mfr # TEE425
Zoro # G3636376
product price: $39.25
/ea
$39.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fitting Shape Tee
- Material Fiberglass
- Fits Pipe Size - Pipe Insulation 1 in
- Approx. R Value 10
- Wall Thickness - Insulation 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TEE425
- Zoro # G3636376
- UPC # 00194484309015
- Country of Origin United States
- Category Pipe Fitting Insulation
Dimensions
Fits Pipe Size - Pipe Insulation | 1 in |
For Iron Pipe Size | 1" |
Fits Pipe Size | 1 in |
Details
For Fitting Shape | Tee |
Item | Pipe Fitting Insulation |
Material | Fiberglass |
Approx. R Value | 10 |
Wall Thickness - Insulation | 2 in |
Insulation Temp. Range | 0 Degrees F to 450 Degrees F |
Insulation Body Material | Fiberglass |
Color | White |
Insulation Approx. R Value | 10.0 |
Insulation Color | White |
Temp. Range | 0 Degrees to 450 Degrees F |
Standards | ASTM C382, ASTM C547 |
Pipe Insulation Item | Pipe Fitting Insulation |
Insulation Nominal I.D. | 1 1/2 in |
For Fitting Type | Tee |
For Use On | Piping |
Wall Thickness | 2 in |
Installation Style | Slit |
R Value | 10 |
Description
Pipe Fitting Insulation, Insulation Material Fiberglass, Installation Style Slit, Inside Diameter 1 1/2 in, Wall Thickness 2 in, Form Tee, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 450 Degrees F, R Value 10, Color White, For Pipe Size 1 in, Standards ASTM C382, ASTM C547, ASTM E84, Outside Diameter 5 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 4" x 3/4" Tri-Clamp End x Fnpt Thermometer Cap - 316SS (23BMP-4X.75-316)
- RHEEM Anode (SP11309P)
- NIBCO Class 150 Companion Flange, C, 4 In (771-LF 4)
- KOHLER Handle Kit, 1046987-CP (1046987-CP)
- ZORO SELECT 2-1/8" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL336)
- ZORO SELECT 1/2" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL301)
- ZORO SELECT 2-1/2" Fiberglass Tee Pipe Fitting Insulation, 2" Wall (TEE427)
- ZORO SELECT 1" Fiberglass Tee Pipe Fitting Insulation, 1" Wall (TEE403)
- ZORO SELECT 3" Fiberglass Elbow Pipe Fitting Insulation, 2" Wall (ELL328)
- ZORO SELECT 1-5/8" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL335)
- OWENS CORNING 1-1/2" thick 8" ID tube with ASJ (722585)
- Zoro Select Pipe & Tubing Insulation