Shop All Pipe Fitting Insulation
Zoro Select
1-1/2" Fiberglass Tee Pipe Fitting Insulation, 1" Wall
Mfr # TEE405
Zoro # G3630121
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fitting Shape Tee
- Fits Pipe Size - Pipe Insulation 1 in
- Material Fiberglass
- Approx. R Value 5
- Wall Thickness - Insulation 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TEE405
- Zoro # G3630121
- Country of Origin United States
- Category Pipe Fitting Insulation
Dimensions
Fits Pipe Size - Pipe Insulation | 1 in |
For Iron Pipe Size | 1" |
Fits Pipe Size | 1 in |
Details
Item | Pipe Fitting Insulation |
For Fitting Shape | Tee |
Material | Fiberglass |
Approx. R Value | 5 |
Wall Thickness - Insulation | 1 in |
Insulation Temp. Range | 0 Degrees F to 450 Degrees F |
Color | White |
Insulation Body Material | Fiberglass |
Insulation Approx. R Value | 5.0 |
Insulation Color | White |
Temp. Range | 0 Degrees to 450 Degrees F |
Pipe Insulation Item | Pipe Fitting Insulation |
For Use On | Piping |
For Fitting Type | Tee |
Standards | ASTM C362, ASTM C547 |
Insulation Nominal I.D. | 1 1/2 in |
Wall Thickness | 1 in |
R Value | 5 |
Installation Style | Slit |
Description
Pipe Fitting Insulation, Insulation Material Fiberglass, Installation Style Slit, Inside Diameter 1 1/2 in, Wall Thickness 1 in, Form Tee, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 450 Degrees F, R Value 5, Color White, For Pipe Size 1 in, Standards ASTM C362, ASTM C547, ASTM E84, Outside Diameter 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOURMETIER GKTS332290 Drop-in Single Bowl Kitchen Sink, Brushed (GKTS332290)
- USA INDUSTRIALS Silicone Foam Tube - 1" ID x 1-1/2" OD x 2 ft. Long (ZUSASSR-T-21)
- ZORO SELECT 1" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 80, Seamless/Welded: Seamless (E6BNF03)
- KEENEY MFG Qt Valve 5/8X3/8Str Lf (2068PCLF)
- ZORO SELECT 2-5/8" Fiberglass Elbow Pipe Fitting Insulation, 1-1/2" Wall (ELL346)
- ZORO SELECT 1-1/2" Fiberglass Elbow Pipe Fitting Insulation, 2" Wall (ELL325)
- ZORO SELECT 4" Fiberglass Elbow Pipe Fitting Insulation, 2" Wall (ELL329)
- ZORO SELECT 2-5/8" Fiberglass Tee Pipe Fitting Insulation, 1" Wall (TEE437)
- ZORO SELECT 3" Fiberglass Tee Pipe Fitting Insulation, 2" Wall (TEE428)
- ZORO SELECT 1-5/8" Fiberglass Tee Pipe Fitting Insulation, 1-1/2" Wall (TEE444)
- K-FLEX USA 1-5/8" x 7/8" Elastomeric Tee Pipe Fitting Insulation, 3/4" Wall (801-T-068158)
- Zoro Select Pipe Fitting Insulation