Shop All Pipe Fitting Insulation
Zoro Select
1-1/2" Fiberglass Elbow Pipe Fitting Insulation, 2" Wall
Mfr # ELL325
Zoro # G3658182
original price:
$48.00
4% off
$45.65
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fitting Shape 90 Degrees Elbow
- Fits Pipe Size - Pipe Insulation 1 in
- Material Fiberglass
- Approx. R Value 10
- Wall Thickness - Insulation 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ELL325
- Zoro # G3658182
- Country of Origin United States
- Category Pipe Fitting Insulation
Dimensions
Fits Pipe Size - Pipe Insulation | 1 in |
For Iron Pipe Size | 1" |
Fits Pipe Size | 1 in |
Details
For Fitting Shape | 90 Degrees Elbow |
Item | Pipe Fitting Insulation |
Material | Fiberglass |
Approx. R Value | 10 |
Wall Thickness - Insulation | 2 in |
Insulation Temp. Range | 0 Degrees F to 450 Degrees F |
Insulation Body Material | Fiberglass |
Color | White |
Insulation Approx. R Value | 10.0 |
Insulation Color | White |
For Fitting Type | 90 Degrees Elbow |
Pipe Insulation Item | Pipe Fitting Insulation |
Standards | ASTM C326, ASTM C547 |
For Use On | Piping |
Wall Thickness | 2 in |
Insulation Nominal I.D. | 1 1/2 in |
Temp. Range | 0 Degrees to 450 Degrees F |
Installation Style | Slit |
R Value | 10 |
Description
Pipe Fitting Insulation, Insulation Material Fiberglass, Installation Style Slit, Inside Diameter 1 1/2 in, Wall Thickness 2 in, Form 90 Degrees Elbow, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 450 Degrees F, R Value 10, Color White, For Pipe Size 1 in, Standards ASTM C326, ASTM C547, ASTM E84, Outside Diameter 5 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Saylor Monitor 17 Series Shower Trim (T17235-CZ)
- PENTAIR/OMNIFILTER Replacement RO Filter Kit (ROR2050-S-S18)
- GPI Fuel Filter Canister, 3-3/4 x 3-3/4 x 7" (129340-04)
- TOTO Toilet Seat, Elongated, Sedona Beige, With Cover, polypropylene (SS124#12)
- ZORO SELECT 1/2" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL301)
- ZORO SELECT 7/8" Fiberglass Tee Pipe Fitting Insulation, 1" Wall (TEE432)
- ZORO SELECT 1" Fiberglass Elbow Pipe Fitting Insulation, 2" Wall (ELL323)
- ZORO SELECT 3-1/8" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL338)
- ZORO SELECT 1-1/4" Fiberglass Tee Pipe Fitting Insulation, 1" Wall (TEE404)
- ZORO SELECT 1-1/8" Fiberglass Elbow Pipe Fitting Insulation, 1-1/2" Wall (ELL342)
- K-FLEX USA 3/4" x 5/8" Elastomeric Elbow Pipe Fitting Insulation, 1/2" Wall (801-LRE-048068)
- Zoro Select Pipe & Tubing Insulation