Shop All Pipe Fitting Insulation
Zoro Select
1-1/2" Fiberglass Elbow Pipe Fitting Insulation, 1-1/2" Wall
Mfr # ELL315
Zoro # G3652993
original price:
$28.98
8% off
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fitting Shape 90 Degrees Elbow
- Material Fiberglass
- Fits Pipe Size - Pipe Insulation 1 in
- Approx. R Value 7.5
- Wall Thickness - Insulation 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ELL315
- Zoro # G3652993
- Country of Origin United States
- Category Pipe Fitting Insulation
Dimensions
Fits Pipe Size - Pipe Insulation | 1 in |
For Iron Pipe Size | 1" |
Fits Pipe Size | 1 in |
Details
For Fitting Shape | 90 Degrees Elbow |
Item | Pipe Fitting Insulation |
Material | Fiberglass |
Approx. R Value | 7.5 |
Wall Thickness - Insulation | 1 1/2 in |
Insulation Temp. Range | 0 Degrees F to 450 Degrees F |
Insulation Body Material | Fiberglass |
Color | White |
Insulation Approx. R Value | 7.5 |
Insulation Color | White |
For Fitting Type | 90 Degrees Elbow |
Insulation Nominal I.D. | 1 1/2 in |
Temp. Range | 0 Degrees to 450 Degrees F |
Pipe Insulation Item | Pipe Fitting Insulation |
For Use On | Piping |
Standards | ASTM C316, ASTM C547 |
Wall Thickness | 1 1/2 in |
Installation Style | Slit |
R Value | 7.5 |
Description
Pipe Fitting Insulation, Insulation Material Fiberglass, Installation Style Slit, Inside Diameter 1 1/2 in, Wall Thickness 1 1/2 in, Form 90 Degrees Elbow, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 450 Degrees F, R Value 7.5, Color White, For Pipe Size 1 in, Standards ASTM C316, ASTM C547, ASTM E84, Outside Diameter 4 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Wall Mounted, Shower Head Kit, Chrome, Wall (L2353)
- SWIFT GREEN FILTERS SGF-15MS Replacement for 3M HF15-MS by Swift Green Filters (SGF-15MS)
- SHARPE VALVES 1" Socket Carbon Steel Ball Valve Inline (4351002040)
- TECHNIFIT Fitting, PTC, Male Branch Tee, 12mm x 1/4" Male BSPT (R) (PT12-02)
- ZORO SELECT 4" Fiberglass Tee Pipe Fitting Insulation, 2" Wall (TEE429)
- ZORO SELECT 1-1/4" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL304)
- ZORO SELECT 1" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL303)
- ZORO SELECT 1-1/4" Fiberglass Elbow Pipe Fitting Insulation, 1-1/2" Wall (ELL314)
- ZORO SELECT 5/8" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL331)
- ZORO SELECT 1-3/8" Fiberglass Elbow Pipe Fitting Insulation, 1-1/2" Wall (ELL343)
- K-FLEX USA 2-7/8" x 1" Elastomeric Tee Pipe Fitting Insulation, 3/4" Wall (801-T-068278)
- Zoro Select Pipe Fitting Insulation