Shop All Drain Components
This Product is Discontinued
Zoro Select
1-1/2 " Dia., Brass, Chrome/Brass Finish, Kitchen, Center Outlet Waste Tee (Discontinued)
Mfr # 1PNR8
Zoro # G3236204
This Product is Discontinued
Key Features
- Pipe Dia. - Drains 1-1/2"
- Material of Construction - Drains Brass
- Color - Drains Chrome
- Connection - Drains Slip
- Length (In.) 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1PNR8
- Zoro # G3236204
- UPC # 190735408292
- Country of Origin China
- Category Drain Components
Dimensions
Pipe Dia. - Drains | 1-1/2" |
Length (In.) | 16 |
Pipe Dia. (In.) | 1-1/2 |
Length In. | 16" |
Details
Item | Center Outlet Waste Tee |
Material of Construction - Drains | Brass |
Color - Drains | Chrome |
Connection - Drains | Slip |
Material of Construction | Brass |
Color/Finish | Chrome/Brass |
Type | Kitchen |
Gauge | 22 |
Includes | Two Waste Arm, Four Slip Nut And Washers, And One Threaded Tube |
Connection | Slip |
For Use With | Connecting Double Bowl Kitchen Sink With Center Outlet |
Color | Chrome |
Pipe Dia In. | 1-1/2" |
Basic Fitting Shape | Tee |
Guage | 22 ga. |
Description
Center Outlet Waste Tee, Includes Two Waste Arm, Four Slip Nut And Washers, And One Threaded Tube, Standards -, Gauge 22
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.