Shop All Binders
Zoro Select
1-1/2" D-Ring Binder, White
Mfr # UNV30722
Zoro # G2454527
product price: $7.25
/ea
Sold in multiples of 2 for $14.50
$14.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 400
- Number of Rings 3
- Material Polypropylene
- Number of Pockets 2
- Sheet Size - Binders 8-1/2 in x 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UNV30722
- Zoro # G2454527
- UPC # 087547307229
- Country of Origin Mexico
- Category Binders
Dimensions
Sheet Size - Binders | 8-1/2 in x 11 in |
Ring Size | 2 in |
Sheet Size | 8-1/2" x 11" |
Ring Size - Binders | 1 1/2 in |
Binder Sheet Size | 11 x 8.5 |
Binder Size Capacity | 1.5" |
For Document Width | 8 1/2 in |
For Document Length | 11 in |
Description
Color Family - Binders White, 3-Ring Binder, Ring Type - Binders D-Ring, Ring Size - Binders 1 1/2 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Heavy Duty, Sheet Capacity - Binders 400, Features - Binders Nonstick, Basic Material - Binders Vinyl, Specific Material Paperboard, Suede Grain Vinyl, Color White, Number of Rings 3, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GIBRALTAR MAILBOXES Outback Double Door Mail (OM160B01)
- UCREATE Board, Foam, 22X28, 5Pk, We Pk (PAC5557)
- NITE IZE Cell Phone Case, Black, Universal (CCC2W-01-R3)
- INTEGRA Liquid Highlighter, Chisel Point, Grn, PK12 (ITA33314)
- ZORO SELECT 2" D-Ring Binder, Black (UNV20781)
- ZORO SELECT 1" Round Ring Binder, Black (UNV31401)
- UNIVERSAL ONE 1-1/4" Binder Clip, Black/Silver, PK36 (UNV10210)
- ZORO SELECT 2" D-Ring Binder, White (UNVWUNV20746PK)
- ZORO SELECT 1/2" Round Ring Binder, Black (UNV20951)
- ZORO SELECT 4" D-Ring Binder, Black (UNV20995)
- ZORO SELECT 1-1/2" Showcase Economy Binder, Round Ring, White (AVE19651)
- Zoro Select Binders