Shop All Binders
Zoro Select
1-1/2" D-Ring Binder, Black
Mfr # UNV20743
Zoro # G2455525
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 375
- Number of Rings 3
- Material Polypropylene
- Number of Pockets 2
- Ring Size - Binders 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UNV20743
- Zoro # G2455525
- UPC # 087547207437
- Country of Origin Multiple
- Category Binders
Dimensions
Ring Size - Binders | 1 1/2 in |
Sheet Size | 8-1/2" x 11" |
Sheet Size - Binders | 8-1/2 in x 11 in |
Ring Size | 2 in |
Binder Sheet Size | 11 x 8.5 |
Binder Size Capacity | 1.5" |
Front Cover Insert Size | 10.09 x 11.19 |
Spine Insert Size | 1.72 x 11.19 |
Back Cover Insert Size | 8.75 x 11.19 |
For Document Width | 8 1/2 in |
For Document Length | 11 in |
Description
Color Family - Binders Black, 3-Ring Binder, Ring Type - Binders D-Ring, Ring Size - Binders 1 1/2 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 375, Features - Binders Finger Print Resistant, Nonstick, Rings Mounted on Back Cover, Basic Material - Binders Vinyl, Specific Material Vinyl, Color Black, Number of Rings 3, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Incline Sorter, Black, Letter, 6in. H (UNV08104)
- HANDY ART Little Masters® Washable Tempera Paint, Green, Gallon (214-745)
- BROTHER Toner, 6,500 Page-Yield, Yellow (TN810Y)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA37855)
- ZORO SELECT 4" D-Ring Binder, White (UNV20994)
- ZORO SELECT 4" D-Ring Binder, Black (UNV20995)
- ZORO SELECT 2" D-Ring Binder, Black (UNV20745)
- ZORO SELECT 3" D-Ring Binder, Black (UNV30751)
- UNIVERSAL ONE 3/4" Binder Clip, Black/Silver, PK36 (UNVAA019A-B12)
- ZORO SELECT 1/2" Round Ring Binder, Light Blue (UNV20703)
- AVERY Binder, 3-Ring, 1", Black (06400)
- Zoro Select Binders