Shop All Black Pipes
Zoro Select
1-1/2" Close Black Pipe Nipple Sch 160
Mfr # 82800
Zoro # G1700404
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/2 in
- Overall Pipe Length Close Thread
- Pipe Connection Type Threaded on Both Ends
- Material - Pipe Black Steel
- Pipe Schedule 160
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 82800
- Zoro # G1700404
- UPC # 00190735918692
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 1/2 in |
Overall Pipe Length | Close Thread |
Pipe Size (Fittings) | 1-1/2" |
Outside Dia. | 1 57/64 in |
Nominal Pipe Size | 1 1/2 in |
Overall Length | 1 3/4 in |
Inside Diameter | 1 1/2 in |
Outside Diameter | 1 57/64 in |
Description
Nipple, Application LP Gas, Natural Gas, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 6000, Gravity Flow No, Inside Diameter 1 1/2 in, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Steam Pressure 4237 psi @ 650 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 57/64 in, Overall Length 1 3/4 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 160
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUELLER INDUSTRIES 102-103 BOILER DRAIN 1/2 FEMALE (102103)
- ZSI Beta Clamps, Heavy Ser., 2-1/2 In Tube, C (H6040C)
- SPEARS 1" Socket CPVC Ball Valve Inline True Union (1839-010C)
- OLYMPIA FAUCETS Two Handle Roman Tub Valve Set, IPS, Cooper Sweat, Brass (P-1131B)
- ZORO SELECT Nipple, 150 psi, SS, 4 (E4BNL03)
- ZORO SELECT 1/4" x 12" Black Pipe Nipple Sch 40 (5P632)
- ZORO SELECT 2" x 4" TOE Black Pipe Nipple Sch 80 (40906TS)
- ZORO SELECT 1-1/4" x 10" Black Pipe Nipple Sch 80 (1LMP1)
- ZORO SELECT 3/4" x 11" Black Pipe Nipple Sch 40 (5P682)
- ZORO SELECT 1" x 3" Black Pipe Nipple Sch 160 (82604)
- ZORO SELECT 1/2" x 8" Black Pipe Nipple Sch 80 (1LMD4)
- Zoro Select Black Pipes