Shop All Sanitary Tube Fittings
Zoro Select
1-1/2" Clamp x MNPT T316L SS Male Adapter
Mfr # EG21-6L1.5
Zoro # G4358207
$50.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T316L Stainless Steel
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Clamp x MNPT
- Surface Finish 180 Grit ID/150 Grit OD
- Tube Size 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # EG21-6L1.5
- Zoro # G4358207
- Country of Origin Taiwan, Province of China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1 1/2 in |
Pipe Size - Pipe Fitting | 1 1/2 in |
Pipe Size (Fittings) | 1-1/2" |
Fitting Side A Tube Outer Diameter | 1 1/2 in |
For Tube Outside Diameter | 1 1/2 in |
Fitting Pipe Size | 1 1/2 in |
Fitting Side B Pipe Size | 1 1/2 in |
Overall Length | 2 7/8 in |
Pipe Size | 1 1/2 in |
Description
Male Adapter, Application Animal Food, Beverage, Dairy, Food, Personal Care, Fitting Side A Connection Type Clamp, Fitting Side B Connection Type MNPT, Exterior Finish 32 RA, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side B Pipe Size 1 1/2 in, Fitting Side A Tube Outer Diameter 1 1/2 in, Fitting Wall Thickness 0.065 in, Overall Length 2 7/8 in, Specific Fitting Shape Straight Adapter, Standards 3A, ASME, FISA, FPSA, ISPE, WCMA, Interior Finish 32 RA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN CONTROLS Flow Control Plug (2312-003-001)
- ZORO SELECT 1/8" FNPT 316 SS Threaded Union (600U111N018)
- KOHLER 1199425 Hanger Bracket 1.25 (1199426-01-BL)
- APG 4" 316 Stainless Steel Part DP (340DPSS)
- ZORO SELECT Sanitary Spool, 72" L, Straight Shape (SPOOL-0150X72.00-7-4)
- ZORO SELECT Sanitary Spool, 36" L, Straight Shape (SPOOL-0150X36.00-7-6)
- ZORO SELECT 2" Clamp T316L SS Ferrule (EG14AM7-6L2.0)
- ZORO SELECT 2" Bevel Seat T304 SS Cap (16A2.0)
- ZORO SELECT 4" Butt Weld T304 SS Long Tangent 90 Degree Elbow (E2S4.0)
- ZORO SELECT 1" Butt Weld T316L SS Short Tangent 90 Degree Elbow (2WCL-6L1.0)
- STEEL & OBRIEN 1" Butt Weld End Short Tee - 304SS Unpolished (7WWW-1-1-304)
- Zoro Select Sanitary Tube Fittings