Shop All Sanitary Tube Fittings
Zoro Select
1-1/2" Clamp x FNPT T316L SS Female Adapter
Mfr # EG22-6L1.5
Zoro # G3885314
product price: $33.89
/ea
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T316L Stainless Steel
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Clamp x FNPT
- Surface Finish 180 Grit ID/150 Grit OD
- Pipe Fitting Connection Type Clamp x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # EG22-6L1.5
- Zoro # G3885314
- Country of Origin Taiwan, Province of China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1 1/2 in |
Overall Length | 2 9/16 in |
Fitting Side A Tube Outer Diameter | 1 1/2 in |
For Tube Outside Diameter | 1 1/2 in |
Fitting Side B Pipe Size | 1 1/2 in |
Fitting Pipe Size | 1 1/2 in |
Pipe Size | 1 1/2 in |
Description
Female Adapter, Application Animal Food, Beverage, Dairy, Food, Personal Care, Fitting Side A Connection Type Clamp, Fitting Side B Connection Type FNPT, Exterior Finish 32 RA, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side B Pipe Size 1 1/2 in, Fitting Side A Tube Outer Diameter 1 1/2 in, Fitting Wall Thickness 0.065 in, Overall Length 2 9/16 in, Specific Fitting Shape Straight Adapter, Standards 3A, ASME, FISA, FPSA, ISPE, WCMA, Interior Finish 32 RA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G T WATER PRODUCTS Sink And SHWR Plunger (MPS4)
- BANJO Cam and Groove Adapter, 1 1/2 in Coupling Size, 1 1/2 in House Fitting Size, 3 9/32 in Length (150F)
- ANVIL 1-1/4" x 1" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 150 (0310087606)
- MERIT BRASS 2 In. Lead Free Brass Tee - FNPT - 125 PSI - Import (XNL106-32)
- ZORO SELECT 2" Clamp x FNPT T316L SS Female Adapter (EG22-6L2.0)
- ZORO SELECT 2-1/2" Clamp T316L SS Heavy Wall Tank Ferrule (EG14W-6L2.5)
- ZORO SELECT 4" x 3" Clamp T304 SS Concentric Reducer (EG31CC4.0X3.0)
- ZORO SELECT 2" x 1-1/2" Butt Weld T304 SS Eccentric Reducer (V32W2.0X1.5)
- ZORO SELECT 2" Butt Weld T304 SS Tee (E7WWW2.0)
- ZORO SELECT 3" Clamp x Butt Weld T304 SS 90 Degree Elbow (E2C3.0)
- STEEL & OBRIEN 1-1/2" x 1" BPE Weld End Long Ecc. Reducer, 5" Long 316SS SF4 (S32-1.5X1-PM-316)
- Zoro Select Sanitary Tube Fittings