Shop All Sanitary Tube Fittings
Zoro Select
1-1/2" Clamp T316L SS Tee
Mfr # EG7-6L1.5
Zoro # G4045763
product price: $36.89
/ea
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T316L Stainless Steel
- Specific Fitting Shape Tee
- Fitting Connection Type Clamp
- Surface Finish 180 Grit ID/150 Grit OD
- Tube Size 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # EG7-6L1.5
- Zoro # G4045763
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1 1/2 in |
Fitting Side C Tube Outer Diameter | 1 1/2 in |
Overall Length | 5 1/2 in |
Fitting Side A Tube Outer Diameter | 1 1/2 in |
For Tube Outside Diameter | 1 1/2 in |
Fitting Side B Tube Outer Diameter | 1 1/2 in |
Description
Equal Tee, Application Animal Food, Beverage, Dairy, Food, Personal Care, Fitting Side A Connection Type Clamp, Fitting Side B Connection Type Clamp, Fitting Side C Connection Type Clamp, Exterior Finish 32 RA, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1 1/2 in, Fitting Side B Tube Outer Diameter 1 1/2 in, Fitting Side C Tube Outer Diameter 1 1/2 in, Fitting Wall Thickness 0.065 in, Overall Length 5 1/2 in, Specific Fitting Shape Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Coupling, 1-1/4" Inside dia. (86000)
- DELTA Tub Spout, Pull-Up Diverter (RP73371RB)
- ZORO SELECT 8" x 10 ft. Non-Threaded PVC Pipe Sch 80 (H0800800PG1000)
- DIXON Dust Cap, Type DC, Aluminum, 3/4 (G75-DC-AL)
- ZORO SELECT 1" Butt Weld T304 SS Short Tangent 45 Degree Elbow (E2WK1.0)
- ZORO SELECT 4" Butt Weld T304 SS Long Tangent 90 Degree Elbow (V2S4.0)
- ZORO SELECT 2-1/2" Clamp T316L SS Solid End Cap, Surface Finish: 180 Grit I.D./150 Grit O.D. (EG16A-6L2.5)
- ZORO SELECT 3" Clamp x FNPT T304 SS Female Adapter (EG223.0)
- ZORO SELECT 2-1/2" Clamp T304 SS Short Ferrule (EG2CS2.5)
- ZORO SELECT 1" Butt Weld T316L SS Short Tangent 90 Degree Elbow (V2WC-6L1.0)
- STEEL & OBRIEN 6" Tri-Clamp High Pressure Clamp - 304SS (13MHP-6-304)
- Zoro Select Sanitary Tube Fittings