Shop All Sanitary Tube Fittings
Zoro Select
1-1/2" Clamp T316L SS Roll-On Ferrule
Mfr # EG14R-6L1.5
Zoro # G3938724
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T316L Stainless Steel
- Specific Fitting Shape Ferrule
- Fitting Connection Type Clamp
- Surface Finish 180 Grit ID/150 Grit OD
- Tube Size 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # EG14R-6L1.5
- Zoro # G3938724
- Country of Origin Taiwan, Province of China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1 1/2 in |
Overall Length | 1 1/8 in |
For Tube Outside Diameter | 1 1/2 in |
Fitting Side A Outside Diameter | 1 1/2 in |
Compatible Tube Outer Diameter | 1 1/2 in |
Fitting Side B Outside Diameter | 1 1/2 in |
Description
Roll-On Ferrule, Compatible Tube Outer Diameter 1 1/2 in, Exterior Finish 32 RA, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Outside Diameter 1 1/2 in, Fitting Side B Outside Diameter 1 1/2 in, Overall Length 1 1/8 in, Specific Fitting Shape Ferrule, Compatible Fitting Connection Type Clamp, Standards 3A, Compatible Tube Wall Thickness 0.065 in, Interior Finish 32 RA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/2" CPI x 3/8" MNPT Brass Connector (8-6 FBZ-B)
- KINGSTON BRASS Bidet Faucet, Brushed Brass (KB327FL)
- CHICAGO FAUCET Pedal Valve (625-ABCP)
- MOEN Monticello Handle Hub Kit (100553)
- ZORO SELECT Sanitary Spool, 36" L, Straight Shape (SPOOL-0200X36.00-7-6)
- ZORO SELECT 2" Clamp T316L SS Short Ferrule (EG2CS-6L2.0)
- ZORO SELECT 4" Clamp x Hose Barb T304 SS Hose Barb Adapter (EG14RT4.0)
- ZORO SELECT 1-1/2" x 1" Clamp T316L SS Concentric Reducer (EG31CC6L1.5X1.0)
- ZORO SELECT 1-1/2" Butt Weld T304 SS Short Tangent 90 Degree Elbow (2WCL1.5)
- ZORO SELECT 1-1/2" MNPT x Butt Weld T304 SS Male Adapter (19WB1.5)
- PRECISION STAINLESS - USA Elbow, 1" Tube Size, 2" L, Metal, Butt Weld (2WCL-0100-7-4)
- Zoro Select Tube Fittings