Shop All Sanitary Tube Fittings
Zoro Select
1-1/2" Clamp T316L SS Heavy Wall Tank Ferrule
Mfr # EG14W-6L1.5
Zoro # G3943432
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T316L Stainless Steel
- Specific Fitting Shape Tank Welding Ferrule
- Fitting Connection Type Clamp
- Surface Finish 180 Grit ID/150 Grit OD
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # EG14W-6L1.5
- Zoro # G3943432
- Country of Origin Taiwan, Province of China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1 1/2 in |
Overall Length | 1 5/8 in |
Fitting Side B Outside Diameter | 1 43/64 in |
For Tube Outside Diameter | 1 43/64 in |
Fitting Side A Inside Diameter | 1 3/8 in |
Fitting Side A Outside Diameter | 1 43/64 in |
Compatible Tube Outer Diameter | 1 1/2 in |
Description
Heavy Wall Tank Ferrule, Compatible Tube Outer Diameter 1 1/2 in, Exterior Finish 32 RA, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Outside Diameter 1 43/64 in, Fitting Side B Outside Diameter 1 43/64 in, Overall Length 1 5/8 in, Specific Fitting Shape Tank Welding Ferrule, Compatible Fitting Connection Type Clamp, Standards 3A, Compatible Tube Wall Thickness 0.153 in, Fitting Side A Inside Diameter 1 3/8 in, Interior Finish 32 RA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STIEBEL-ELTRON Stiebel Eltron Mini 4-2 3.5 kW Point of Use Tankless Electric Water Heater, 240/208V (Mini 4-2)
- WOHLER Camera Head Dome, Glass (3674)
- TRUESEAL Push-to-Connect, Threaded Female Connector, 1/2 in Tube Size, PVDF, Black (FB8FC6-HBLK)
- ZORO SELECT 3/8" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (6P776)
- ZORO SELECT 1" Clamp T316L SS Heavy Wall Tank Ferrule (EG14W-6L1.0)
- ZORO SELECT 1" Clamp T304 SS Tee (EG71.0)
- ZORO SELECT 3" Butt Weld T316L SS Short Tangent 45 Degree Elbow (E2WK-6L3.0)
- ZORO SELECT 2-1/2" Clamp T316L SS Ferrule (EG14AM7-6L2.5)
- ZORO SELECT Sanitary Spool, 6" L, Straight Shape (SPOOL-0300X6.00-7-4)
- ZORO SELECT Sanitary Spool, 18" L, Straight Shape (SPOOL-0200X18.00-7-4)
- SANITUBE Single Pin Heavy Duty Clamps With Wing N (13MHHM-300)
- Zoro Select Tube Fittings