Shop All Sanitary Tube Fittings
Zoro Select
1-1/2" Clamp T316L SS Ferrule
Mfr # EG14AM7-6L1.5
Zoro # G4020204
original price:
$8.80
22% off
new price: $6.85
/ea
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T316L Stainless Steel
- Specific Fitting Shape Welding Ferrule
- Fitting Connection Type Clamp
- Surface Finish 180 Grit ID/150 Grit OD
- Basic Pipe Fitting Shape Ferrule
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # EG14AM7-6L1.5
- Zoro # G4020204
- Country of Origin Taiwan, Province of China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1 1/2 in |
Overall Length | 1 1/8 in |
For Tube Outside Diameter | 1 1/2 in |
Fitting Side A Inside Diameter | 1 3/8 in |
Fitting Side A Outside Diameter | 1 1/2 in |
Fitting Side B Outside Diameter | 1 1/2 in |
Compatible Tube Outer Diameter | 1 1/2 in |
Description
Ferrule, Compatible Tube Outer Diameter 1 1/2 in, Exterior Finish 32 RA, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Outside Diameter 1 1/2 in, Fitting Side B Outside Diameter 1 1/2 in, Overall Length 1 1/8 in, Specific Fitting Shape Welding Ferrule, Compatible Fitting Connection Type Clamp, Standards 3A, Compatible Tube Wall Thickness 0.065 in, Fitting Side A Inside Diameter 1 3/8 in, Interior Finish 32 RA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Large Male Aerator 1.2 Gpm CP (A01073)
- PLUMB PAK STRAIGHT VALVE 1/2""OD (PP53-1PCLF)
- KOHLER Caxton Oval 19 X 15 Undermount Bathroom Sink W/ Glazed Underside (2211-G-0)
- MOEN Handle Kit, 13499 (13499)
- ZORO SELECT 2" Clamp T316L SS Ferrule (EG14AM7-6L2.0)
- ZORO SELECT 4" Clamp T316L SS Ferrule (EG14AM7-6L4.0)
- ZORO SELECT 2-1/2" Clamp T316L SS Ferrule (EG14AM7-6L2.5)
- ZORO SELECT Sanitary Spool, 4" L, Straight Shape (SPOOL-0075X4.00-7-4)
- ZORO SELECT 3" Clamp T304 SS Ferrule (EG14AM73.0)
- ZORO SELECT 3" Clamp T304 SS 90 Degree Elbow (EG2C3.0)
- STEEL & OBRIEN 1" Butt Weld End Long 90 Deg. Elbow - 316SS Unpolished (L2S-1-1-316)
- Zoro Select Sanitary Tube Fittings