Shop All Sanitary Tube Fittings
Zoro Select
1-1/2" Clamp T304 SS Short Ferrule
Mfr # EG2CS1.5
Zoro # G4358146
product price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T304 Stainless Steel
- Specific Fitting Shape Short Welding Ferrule
- Fitting Connection Type Clamp
- Surface Finish 180 Grit ID/150 Grit OD
- Pipe Fitting Connection Type Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # EG2CS1.5
- Zoro # G4358146
- Country of Origin Taiwan, Province of China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1 1/2 in |
Overall Length | 1/2 in |
Fitting Side A Inside Diameter | 1 3/8 in |
Compatible Tube Outer Diameter | 1 1/2 in |
Fitting Side B Outside Diameter | 1 1/2 in |
For Tube Outside Diameter | 1 1/2 in |
Fitting Side A Outside Diameter | 1 1/2 in |
Description
Short Ferrule, Compatible Tube Outer Diameter 1 1/2 in, Exterior Finish 32 RA, Material Grade 304, Fitting Material Stainless Steel, Fitting Side A Outside Diameter 1 1/2 in, Fitting Side B Outside Diameter 1 1/2 in, Overall Length 1/2 in, Specific Fitting Shape Short Welding Ferrule, Compatible Fitting Connection Type Clamp, Standards 3A, Compatible Tube Wall Thickness 0.065 in, Fitting Side A Inside Diameter 1 3/8 in, Interior Finish 32 RA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TW METALS 6-1/2" OD x 0.25" Wall 6061 Seamless Aluminum Tubing 2 ft (45669-2)
- JOMAR VALVE 1/4" NPT Nickel Plated Brass Mini Valve (T-84-M)
- SPEARS Wrench, 2 In, 8 In Length, PVC (TAW-020)
- ZORO SELECT Ballcock Seal, Plastic, Black, PK100 (40225)
- ZORO SELECT 2-1/2" Clamp T304 SS Short Ferrule (EG2CS2.5)
- ZORO SELECT 2" Clamp T304 SS Short Ferrule (EG2CS2.0)
- ZORO SELECT 3" Clamp x MNPT T316L SS Male Adapter (EG21-6L3.0)
- ZORO SELECT 3" x 1-1/2" Clamp T304 SS Concentric Reducer (EG31CC3.0X1.5)
- ZORO SELECT 3" Clamp T316L SS Ferrule (EG14AM7-6L3.0)
- ZORO SELECT 2" Clamp x MNPT T304 SS Male Adapter (EG212.0)
- ZORO SELECT 2-1/2" Clamp T304 SS Long Tank Ferrule (EG14WL2.5)
- Zoro Select Tube Fittings