Shop All Sanitary Tube Fittings
Zoro Select
1-1/2" Clamp T304 SS Long Tank Ferrule
Mfr # EG14WL1.5
Zoro # G3968964
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T304 Stainless Steel
- Specific Fitting Shape Tank Welding Ferrule
- Fitting Connection Type Clamp
- Surface Finish 180 Grit ID/150 Grit OD
- Wall Thickness 0.065 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # EG14WL1.5
- Zoro # G3968964
- Country of Origin Taiwan, Province of China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1 1/2 in |
Overall Length | 3 in |
Fitting Side A Outside Diameter | 1 1/2 in |
Compatible Tube Outer Diameter | 1 1/2 in |
Fitting Side A Inside Diameter | 1 3/8 in |
For Tube Outside Diameter | 1 1/2 in |
Fitting Side B Outside Diameter | 1 1/2 in |
Description
Long Tank Ferrule, Compatible Tube Outer Diameter 1 1/2 in, Exterior Finish 32 RA, Material Grade 304, Fitting Material Stainless Steel, Fitting Side A Outside Diameter 1 1/2 in, Fitting Side B Outside Diameter 1 1/2 in, Overall Length 3 in, Specific Fitting Shape Tank Welding Ferrule, Compatible Fitting Connection Type Clamp, Standards 3A, Compatible Tube Wall Thickness 0.065 in, Fitting Side A Inside Diameter 1 3/8 in, Interior Finish 32 RA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 22" L, Wall Mount, Stainless Steel, Safety Rail/, 22" Length, Satin, Textured (4WMJ3)
- HAYWARD FLOW CONTROL 1/2", socket, CPVC, Y Strainer, 150 psi (YS20050S)
- MOEN Danika Chrome 24" towel bar (BH2924CH)
- LEGEND VALVE 3/4" T-545VB NO LEAD SILLCOCK (107-414NL)
- ZORO SELECT 2-1/2" Clamp T304 SS Long Tank Ferrule (EG14WL2.5)
- ZORO SELECT 2" Clamp T304 SS Long Tank Ferrule (EG14WL2.0)
- ZORO SELECT 1-1/2" Clamp x MNPT T304 SS Male Adapter (EG211.5)
- ZORO SELECT 3" Butt Weld T316L SS Long Tangent 90 Degree Elbow (V2S-6L3.0)
- ZORO SELECT Sanitary Spool, 6" L, Straight Shape (SPOOL-0075X6.00-7-6)
- ZORO SELECT 3" Clamp T304 SS Ferrule (EG14AM73.0)
- VNE STAINLESS STEEL FITTING (13MHHMD4.0)
- Zoro Select Sanitary Tube Fittings