Shop All Sanitary Tube Fittings
Zoro Select
1-1/2" Clamp T304 SS Heavy Wall Tank Ferrule
Mfr # EG14W1.5
Zoro # G4205135
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T304 Stainless Steel
- Specific Fitting Shape Tank Welding Ferrule
- Fitting Connection Type Clamp
- Surface Finish 180 Grit ID/150 Grit OD
- Specific Pipe Fitting Shape Ferrule
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # EG14W1.5
- Zoro # G4205135
- Country of Origin Taiwan, Province of China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1 1/2 in |
Overall Length | 1 5/8 in |
For Tube Outside Diameter | 1 43/64 in |
Compatible Tube Outer Diameter | 1 1/2 in |
Fitting Side A Outside Diameter | 1 43/64 in |
Fitting Side A Inside Diameter | 1 3/8 in |
Fitting Side B Outside Diameter | 1 43/64 in |
Description
Heavy Wall Tank Ferrule, Compatible Tube Outer Diameter 1 1/2 in, Exterior Finish 32 RA, Material Grade 304, Fitting Material Stainless Steel, Fitting Side A Outside Diameter 1 43/64 in, Fitting Side B Outside Diameter 1 43/64 in, Overall Length 1 5/8 in, Specific Fitting Shape Tank Welding Ferrule, Compatible Fitting Connection Type Clamp, Standards 3A, Compatible Tube Wall Thickness 0.153 in, Fitting Side A Inside Diameter 1 3/8 in, Interior Finish 32 RA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Pipe Cutter, Steel, 25-1/2" L (3-S)
- ZORO SELECT 3" Clamp T304 SS 90 Degree Elbow (EG2C3.0)
- LEGEND VALVE 3/4" X 12" T-551 F.F. SILLCOCK (108-115)
- KETCHAM 16" x 20" Builders Grade Recessed Polystyrene Beveled Edge Cabinet (661BV)
- ZORO SELECT 2-1/2" Clamp x FNPT T316L SS Female Adapter (EG22-6L2.5)
- ZORO SELECT Sanitary Spool, 6" L, Straight Shape (SPOOL-0100X6.00-7-6)
- ZORO SELECT 2-1/2" Clamp T304 SS Long Tank Ferrule (EG14WL2.5)
- ZORO SELECT 2" Butt Weld T304 SS Short Tangent 90 Degree Elbow (V2WC2.0)
- ZORO SELECT Sanitary Spool, 72" L, Straight Shape (SPOOL-0250X72.00-7-4)
- ZORO SELECT 3" Clamp T316L SS Ferrule (EG14AM7-6L3.0)
- STEEL & OBRIEN 1-1/2" x 3/8" Clamp x Compression w/Nut/Ferrule - Epss (31-14CA-1.5X.375-15RA-316-EP)
- Zoro Select Sanitary Tube Fittings