Shop All Sanitary Tube Fittings
Zoro Select
1-1/2" Butt Weld T316L SS Long Tangent 90 Degree Elbow
Mfr # E2S-6L1.5
Zoro # G4212546
original price:
$18.00
18% off
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T316L Stainless Steel
- Specific Fitting Shape 90 Degrees Long Tangent Elbow
- Fitting Connection Type Butt Weld
- Basic Pipe Fitting Material Metal
- Specific Pipe Fitting Shape 90 Degrees Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # E2S-6L1.5
- Zoro # G4212546
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1 1/2 in |
Fitting Side B Tube Outer Diameter | 1 1/2 in |
For Tube Outside Diameter | 1 1/2 in |
Fitting Side A Tube Outer Diameter | 1 1/2 in |
Description
Long Tangent Elbow, Application Animal Food, Beverage, Dairy, Food, Personal Care, Fitting Side A Connection Type Butt Weld, Fitting Side B Connection Type Butt Weld, Exterior Finish 32 RA, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1 1/2 in, Fitting Side B Tube Outer Diameter 1 1/2 in, Fitting Wall Thickness 0.065 in, Specific Fitting Shape 90 Degrees Long Tangent Elbow, Standards 3A, ASME, FISA, FPSA, ISPE, WCMA, Interior Finish 32 RA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Siamese Connection Back Outlet Single Clapper, 2-1/2 x 4 in, Female NST NH x FNPT, Brass, Domestic (SCS4025F)
- SLOAN 1 Hole Optima Sensor Faucet, Polished Chrome (3335017)
- WESTWARD Quick-Acting Tube Cutter, 8 5/16 In L, (3CYR5)
- KURIYAMA Tubing, 35 at 70F, 50 ft., Shore A: 73 (K010-2432X50)
- ZORO SELECT Elbow, 90 deg., Butt Weld (E2S-6L2.5)
- ZORO SELECT 3" Butt Weld T316L SS Long Tangent 90 Degree Elbow (V2S-6L3.0)
- ZORO SELECT 2" Butt Weld T316L SS Long Tangent 90 Degree Elbow (V2S-6L2.0)
- ZORO SELECT 1-1/2" Butt Weld T316L SS Tee (E7WWW-6L1.5)
- ZORO SELECT 3" Bevel Seat T304 SS Cap (16A3.0)
- ZORO SELECT 3" x 2" Butt Weld T304 SS Concentric Reducer (V31W3.0X2.0)
- USA INDUSTRIALS Sanitary Fitting, 304SS, Barbed Hose Adapter, 1" QC x 1" Hose (ZUSA-STF-QC-238)
- Zoro Select Tube Fittings