Shop All Sanitary Tube Fittings
Zoro Select
1-1/2" Butt Weld T304 SS Short Tangent 45 Degree Elbow
Mfr # E2WK1.5
Zoro # G3977163
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T304 Stainless Steel
- Specific Fitting Shape Short Tangent 45 Degrees Elbow
- Fitting Connection Type Butt Weld
- Basic Pipe Fitting Material Metal
- Pipe Fitting Connection Type Butt Weld
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # E2WK1.5
- Zoro # G3977163
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1 1/2 in |
Fitting Side B Tube Outer Diameter | 1 1/2 in |
For Tube Outside Diameter | 1 1/2 in |
Fitting Side A Tube Outer Diameter | 1 1/2 in |
Description
Short Tangent Elbow, Application Animal Food, Beverage, Dairy, Food, Personal Care, Fitting Side A Connection Type Butt Weld, Fitting Side B Connection Type Butt Weld, Exterior Finish 32 RA, Material Grade 304, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1 1/2 in, Fitting Side B Tube Outer Diameter 1 1/2 in, Fitting Wall Thickness 0.065 in, Specific Fitting Shape Short Tangent 45 Degrees Elbow, Standards 3A, ASME, FISA, FPSA, ISPE, WCMA, Interior Finish 32 RA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Coupling, Hub, 1-1/4 in Pipe Size (1WKH1)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 316 SS (ZUSA-VLV-86)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-7040)
- ADVANCED TECHNOLOGY PRODUCTS Fitting, Brass, Street Elbow, 1/4" Male x 1/4" Female NPT (STL02-02)
- ZORO SELECT 4" Butt Weld T304 SS Short Tangent 45 Degree Elbow (V2WK4.0)
- ZORO SELECT 1" Butt Weld T304 SS Short Tangent 45 Degree Elbow (E2WK1.0)
- ZORO SELECT 4" x 2" Clamp T316L SS Concentric Reducer (EG31CC6L4.0X2.0)
- ZORO SELECT 4" Clamp T304 SS Ferrule (EG14AM74.0)
- ZORO SELECT 1" Butt Weld T316L SS Short Tangent 90 Degree Elbow (V2WC-6L1.0)
- ZORO SELECT 1" Clamp x MNPT T304 SS Male Adapter (EG211.0)
- STEEL & OBRIEN 1-1/2" x 1/2" BPE Weld End Long Reducing Tee - 316SS SF1 (S7RWWW-1.5X.50-PL-316)
- Zoro Select Tube Fittings