Shop All Sanitary Tube Fittings
Zoro Select
1-1/2" Butt Weld T304 SS Dome Cap
Mfr # E16W1.5
Zoro # G4166294
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T304 Stainless Steel
- Specific Fitting Shape Dome Cap
- Fitting Connection Type Butt Weld
- Surface Finish 180 Grit ID/150 Grit OD
- Tube Size 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # E16W1.5
- Zoro # G4166294
- Country of Origin Taiwan, Province of China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1 1/2 in |
Overall Length | 9/16 in |
Fitting Tube Size Outside Diameter | 1 1/2 in |
For Tube Outside Diameter | 1 1/2 in |
Description
Dome Cap, Application Animal Food, Beverage, Dairy, Food, Personal Care, Fitting Connection Type Butt Weld, Exterior Finish 32 RA, Fitting Material Stainless Steel, Material Grade 304, Fitting Tube Size Outside Diameter 1 1/2 in, Fitting Wall Thickness 0.065 in, Overall Length 9/16 in, Specific Fitting Shape Dome Cap, Interior Finish 32 RA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FNPT, Malleable Iron Coupling, Class 300 (1LBY5)
- GUY GRAY Washing Machine Outlet BoxGalvanizedDuplex Receptacle1/2" (82033)
- COPPER PRESS BY TMG 1/2 in. x 3/4 in. Copper Press x FPT Female Adapter (XPRFA1234)
- LAVELLE INDUSTRIES Eljer Titan Flapper (3030BP)
- ZORO SELECT Sanitary Spool, 4" L, Straight Shape (SPOOL-0075X4.00-7-4)
- ZORO SELECT 3" Butt Weld T316L SS Short Tangent 45 Degree Elbow (E2WK-6L3.0)
- ZORO SELECT 2-1/2" Clamp T304 SS Ferrule (EG14AM72.5)
- ZORO SELECT 1" Butt Weld T304 SS Long Tangent 90 Degree Elbow (V2S1.0)
- ZORO SELECT 1-1/2" Clamp x Hose Barb T304 SS Hose Barb Adapter (EG14RT1.5)
- ZORO SELECT 2-1/2" Clamp x Hose Barb T304 SS Hose Barb Adapter (EG14RT2.5)
- ZORO SELECT 4" T316L SS Solid End Cap (EG16A-6L4.0)
- Zoro Select Sanitary Tube Fittings