Shop All Stainless Steel Pipe Fittings
Zoro Select
1-1/2" Butt Weld 304L SS Tee Sch 40
Mfr # 4381018640
Zoro # G0396173
original price:
$25.29
9% off
new price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Pipe Fitting Material 304L Stainless Steel
- Fitting Connection Type Butt Weld
- Fitting Schedule/Class Schedule 40
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381018640
- Zoro # G0396173
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Pipe Size | 1 1/2 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Pipe Size | 1 1/2 in x 1 1/2 in x 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Overall Length | 4 1/2 in |
Fitting Side C Nominal Pipe Size | 1 1/2 in |
Description
Tee, Stainless Steel, 304L, For Pipe Schedule 40, 1 1/2 in, Butt Weld, 1 1/2 in, Butt Weld, 1 1/2 in, Butt Weld, Refer to Specification Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 1/2 I.D., 100 ft., Clear, Flexible (4EGV6)
- BRENNAN INDUSTRIES Swivel Straight, O.D 20 mm, O.L 60 mm (D6565-S20-S20-SS)
- ELKAY Bubbler Kit Vandal-Resistant (97446C)
- KOHLER Family Care 1Pc Tank Lid With Button Hol (1385300-0)
- ZORO SELECT 3" Butt Weld 304L SS Tee Sch 40 (4381018670)
- ZORO SELECT 4" Butt Weld 304L SS Tee Sch 40 (4381018680)
- ZORO SELECT 1" Butt Weld 304L SS Tee Sch 40 (4381018620)
- ZORO SELECT Hex Plug, 1/2", 150,316, Thrd Heavy (4381036030)
- ZORO SELECT 1-1/4" Butt Weld 304L SS Long Radius 90 Degree Elbow Sch 10 (4381010830)
- ZORO SELECT Straight Adapter, Steel, 1/4 in, NPT x BSPP (ZUSA-PF-7983)
- LEGEND VALVE 1/8" x 3" 316 SS NIPPLE (316-004)
- Zoro Select Stainless Steel Pipe Fittings