Shop All Stainless Steel Pipe Fittings
Zoro Select
1-1/2" Butt Weld 304L SS Cap Sch 40
Mfr # 4381015840
Zoro # G3506106
product price: $16.75
/ea
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cap
- Pipe Fitting Material 304L Stainless Steel
- Fitting Connection Type Butt Weld
- Fitting Schedule/Class Schedule 40
- Basic Pipe Fitting Shape Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381015840
- Zoro # G3506106
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Pipe Size | 1 1/2 in |
Fitting Pipe Size | 1 1/2 in |
Overall Length | 1 1/2 in |
Nominal Pipe Size | 1 1/2 in |
Description
Round Cap, 1 1/2 in Nominal Pipe Size, Stainless Steel, 304L, For Pipe Schedule 40, Butt Weld, 1 1/2 in Overall Length, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL REPLACEMENT HANDLE KIT (KT35206)
- WHEELER-REX 275921 3/8in Ball Valve (275921-REX)
- JOHN GUEST Push-to-Connect Union Elbow, 1/4 in Tube Size, Acetal, White, 10 PK (CI0308W-PK10)
- TRUESEAL Barbed Plug, 1/4 in Tube Size, PVDF, Black (FB4TPL)
- ZORO SELECT 3/4" Butt Weld 304L SS Cap Sch 40 (4381015810)
- ZORO SELECT 2" Butt Weld 304L SS Cap Sch 40 (4381015850)
- ZORO SELECT 1" Butt Weld 304L SS Cap Sch 40 (4381015820)
- ZORO SELECT Reduce Coupling, 3"x2", 150,304, Thrd (4381032660)
- ZORO SELECT Hex Bushing, 2"x3/4", 150,316, Thrd Heavy (4381035120)
- ZORO SELECT Coupling, 304 SS, 1", F BSPP, Class 150 (ZUSA-PF-8058)
- LEGEND VALVE 3/8" X 4-1/2" 304 SS NIPPLE (304-047)
- Zoro Select Fittings