Shop All Black Pipe Fittings
Zoro Select
1-1/2" Female NPT x Male NPT Black Forged Steel 90 Degree Street Elbow Class 3000
Mfr # 1MMW1
Zoro # G2606283
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape 90 Degree Street Elbow
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1MMW1
- Zoro # G2606283
- UPC # 190735926826
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Pipe Size | 1 1/2 in |
Fitting Pipe Size | 1 1/2 in x 1 1/2 in |
Description
90 Degrees Street Elbow, Forged Steel, Ball Blasting, Class Class 3000, 1 1/2 in, Female, NPT, 11 1/2, 1 1/2 in, Male, NPT, 11 1/2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUR REPLACEMENT FCT FILTER (RF99991V2)
- DIXON King Cable Hose Cable, 1/8 in, 20-1/4 in L, 200 psi, Carbon Steel, Domestic (WB1)
- PARKER Brass Metric Compression Fitting (0124 14 00)
- INTERSTATE PNEUMATICS Brass 6 PK (FP44X-D6)
- ZORO SELECT 1/2" Female NPT x Male NPT Black Forged Steel 90 Degree Street Elbow Class 3000 (1MMV6)
- ZORO SELECT 1" Female NPT x Male NPT Black Forged Steel 90 Degree Street Elbow Class 3000 (1MMV8)
- ZORO SELECT 3/4" Female NPT x Male NPT Black Forged Steel 90 Degree Street Elbow Class 3000 (1MMV7)
- ZORO SELECT Female BSPT x Female BSPT Malleable Iron Black Coated Malleable Iron Pipe Fitting (793FD6)
- ZORO SELECT 4" Female NPT x Female NPT Malleable Iron 90 Degree Elbow Class 150 (2WJ99)
- ZORO SELECT 1" x 3/4" x 3/4" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (5P495)
- ZORO SELECT 3" Socket Socket Black Forged Steel 45 Degree Elbow Class 3000 (1MNP5)
- Zoro Select Fittings