Shop All Sanitary Tube Fittings
Zoro Select
1-1/2" Bevel Seat T304 SS Hex Nut
Mfr # 13H1.5
Zoro # G4342834
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T304 Stainless Steel
- Specific Fitting Shape Nut
- Fitting Connection Type Bevel Seat
- Tube Size 1 1/2 in
- Max. Pressure 400 psi at 72 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 13H1.5
- Zoro # G4342834
- Country of Origin Taiwan, Province of China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1 1/2 in |
Overall Length | 31/32 in |
Compatible Tube Outer Diameter | 1 1/2 in |
Hex Size | 2 13/32 in |
Description
Hex Nut, Application Animal Food, Beverage, Dairy, Food, Personal Care, Compatible Tube Outer Diameter 1 1/2 in, Fitting Material Stainless Steel, Hex Size 2 13/32 in, Material Grade 304, Overall Length 31/32 in, Specific Fitting Shape Nut, Standards 3A, Compatible Fitting Connection Type Bevel Seat, Maximum Operating Pressure 400 psi, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature 30 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISPRING Reusable Spin Down Sediment Water Filter W Siliphos (WSP-50SL)
- ELKAY Wall Mount, 2 Hole, Manual, Stainless Steel, Hand Sink (CHS17162)
- KOHLER Showerarm And Flange, 7-1/2" Long (7397-SN)
- KECKLEY 3/8" NPT Stainless Steel Ball Valve Inline (BVS2THFSSRGSL-038)
- ZORO SELECT 4" T316L SS Solid End Cap (EG16A-6L4.0)
- ZORO SELECT 4" x 3" Butt Weld T304 SS Eccentric Reducer (V32W4.0X3.0)
- ZORO SELECT 2" Clamp T316L SS Heavy Wall Tank Ferrule (EG14W-6L2.0)
- ZORO SELECT 1-1/2" Butt Weld T316L SS Long Tangent 90 Degree Elbow (V2S-6L1.5)
- ZORO SELECT 4" Clamp x Hose Barb T304 SS Hose Barb Adapter (EG14RT4.0)
- ZORO SELECT 2" Clamp T304 SS Ferrule (EG14AM72.0)
- STEEL & OBRIEN 4" Tri-Clamp End 90 Degree Elbow - 304SS (2CMP-4-304)
- Zoro Select Sanitary Tube Fittings