Shop All Sanitary Tube Fittings
Zoro Select
1-1/2" Bevel Seat T304 SS Cap
Mfr # 16A1.5
Zoro # G4343132
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T304 Stainless Steel
- Specific Fitting Shape Cap
- Fitting Connection Type Bevel Seat
- Surface Finish 180 Grit ID/150 Grit OD
- Tube Size 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 16A1.5
- Zoro # G4343132
- Country of Origin Taiwan, Province of China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1 1/2 in |
Overall Length | 9/16 in |
For Tube Outside Diameter | 1 1/2 in |
Fitting Tube Size Outside Diameter | 1 1/2 in |
Description
Cap, Application Animal Food, Beverage, Dairy, Food, Personal Care, Fitting Connection Type Bevel Seat, Exterior Finish 32 RA, Fitting Material Stainless Steel, Material Grade 304, Fitting Tube Size Outside Diameter 1 1/2 in, Overall Length 9/16 in, Specific Fitting Shape Cap, Standards 3A, Interior Finish 32 RA, Maximum Operating Pressure 400 psi, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature 30 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Does Not Contain a Water Control Valve gpf, Toilet/Urinal (SMGOPIS.002)
- SHAW PLUGS Mech Exp Plug, Snap-Tite, 3In (51027)
- ZORO SELECT 2" Socket CPVC Ball Valve Inline (107-128)
- DELTA Trinsic Tub Spout - Pull-Up Diverter (RP73371CZ)
- ZORO SELECT 3" Clamp T316L SS 90 Degree Elbow (EG2C-6L3.0)
- ZORO SELECT 3" Butt Weld T304 SS Short Tangent 90 Degree Elbow (V2WC3.0)
- ZORO SELECT Sanitary Spool, 6" L, Straight Shape (SPOOL-0200X6.00-7-6)
- ZORO SELECT 1" Butt Weld T316L SS Short Tangent 90 Degree Elbow (V2WC-6L1.0)
- ZORO SELECT 4" Butt Weld T304 SS Short Tangent 90 Degree Elbow (V2WC4.0)
- ZORO SELECT Sanitary Spool, 72" L, Straight Shape (SPOOL-0200X72.00-7-6)
- ZORO SELECT 1-1/2" Clamp x FNPT T316L SS Female Adapter (EG22-6L1.5)
- Zoro Select Tube Fittings