Shop All Binders
Zoro Select
1-1/2" Angle-D Ring View Binder, Earth's Choice Biodegradable, White
Mfr # SAM16957
Zoro # G2689657
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 375
- Color White
- Number of Rings 3
- Material Polyethylene, Polypropylene
- Number of Pockets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SAM16957
- Zoro # G2689657
- UPC # 050362169570
- Country of Origin United States
- Category Binders
Dimensions
Ring Size - Binders | 1 1/2 in |
Sheet Size - Binders | 8-1/2 in x 11 in |
Ring Size | 2 in |
Binder Sheet Size | 11 x 8.5 |
Binder Size Capacity | 1.5" |
For Document Length | 11 in |
For Document Width | 8 1/2 in |
Description
Color Family - Binders White, 3-Ring Binder, Ring Type - Binders D-Ring, Ring Size - Binders 1 1/2 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 375, Features - Binders Biodegradable, Rings Mounted on Back Cover, Basic Material - Binders Plastic, Specific Material Polypropylene Covered Chipboard, Color White, Number of Rings 3, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES Front Spring Hook Assembly for YC L-bar Sealers (SHA-YCLF)
- CARL MANUFACTURING CARL® Professional Rotary Trimmer, 12" Cutting Length, 10 Sheet Capacity, Gray (12200)
- BLOEM TERRAPOT LIV GREEN 14"" (50414)
- EVEREST TRADING Everest 30 in. Heavy Duty Cargo Duffel Bag (3015-BK)
- SAMSILL View Binder, 1", Purple, 225 Sheet Cap, PK2 (U86308)
- SAMSILL Vintage Hardback Zipper Portfolio, Vinyl, Dark Brown, 11 x 8 1/2 (70836)
- SAMSILL Binder, Biodegrade, D-Ring, 4", White (16997)
- SAMSILL View Binder, 1", Pink, 225 Sheet Cap, PK2 (U86376)
- ZORO SELECT 1" Round Ring View Binder, Earth's Choice Biodegradable, White (SAM18937)
- ZORO SELECT 1-1/2" Round Ring View Binder, Earth's Choice Biodegradable, White (SAM18957)
- AVERY Nonstick Heavy-Duty View Binder, 1.5" On (5401)
- Zoro Select Binders