Shop All Square Nuts
Zoro Select
1-1/2"-6 Low Carbon Steel Zinc Plated Finish Square Nut - Regular
Mfr # U11140.150.0001
Zoro # G3429679
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 1-1/2"-6
- Nut Style Square Nut - Regular
- Basic Material Low Carbon Steel
- Material Grade Low Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U11140.150.0001
- Zoro # G3429679
- Country of Origin Multiple
- Category Square Nuts
Dimensions
Dia./Thread Size | 1-1/2"-6 |
Width Across Flats | 2 1/4 in |
Nut Height | 1 5/16 in |
Dimensional Standards | ANSI/ASME B18.2.2 |
Square Width | 2 1/4 in |
Thread Size | 1 1/2"-6 |
Square Height | 1 5/16 in |
Description
Square Nut, Material Grade/Class Grade A, Material Steel, Finish Zinc Plated, Thread Size 1 1/2 In.-6, Square Height 1 5/16 in, Square Width 2 1/4 in, System of Measurement Inch, Thread Direction Right Hand, Color Zinc Plated, Dimensional Standards ANSI/ASME B18.2.2, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards SAE J995, Pack Size Small Pack, REACH Compliant Yes, Removable Yes, Resistance Properties Not Applicable, Rockwell Hardness B68-C32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Stainless Steel, 14 mm Length (A6470050014)
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (U07000.013.0050)
- E-Z LOK Self Locking Thread Insert, 3/8"-16 Int Thrd Sz, Carbon Steel (329-6)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 2 in L, Flat Head, Alloy Steel, Zinc Yellow, 10 PK (1CFP9)
- ZORO SELECT 1/4"-20 Low Carbon Steel Plain Finish Square Nut - Regular, 100 pk. (U11120.025.0001)
- ZORO SELECT 1-1/4"-7 Carbon Steel Plain Finish Square Nut - Heavy (U11122.125.0001)
- ZORO SELECT 5/8"-11 Stainless Steel Plain Finish Square Nut - Regular, 5 pk. (U51096.062.0001)
- ZORO SELECT 1/4"-20 Steel Zinc Plated Finish Square Nut - Regular, 100 pk. (SQNI20250-100BX)
- ZORO SELECT #12-24 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 100 pk. (U11140.021.0001)
- ZORO SELECT 1/2"-13 Low Carbon Steel Plain Finish Square Nut - Heavy, 25 pk. (U11121.050.0001)
- ZORO SELECT 1/2"-13 Steel Hot Dip Galvanized Finish Square Nut - Regular, 50 pk. (SQNI2050G-050BX)
- Zoro Select Square Nuts