Shop All Square Nuts
Zoro Select
1-1/2"-6 Low Carbon Steel Plain Finish Square Nut - Regular
Mfr # U11120.150.0001
Zoro # G3429548
product price: $7.85
/ea
Sold in multiples of 2 for $15.70
$15.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 1-1/2"-6
- Nut Style Square Nut - Regular
- Basic Material Low Carbon Steel
- Material Grade Low Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U11120.150.0001
- Zoro # G3429548
- Country of Origin Multiple
- Category Square Nuts
Dimensions
Dia./Thread Size | 1-1/2"-6 |
Width Across Flats | 2 1/4 in |
Nut Height | 1 5/16 in |
Thread Size | 1 1/2"-6 |
Square Height | 1 5/16 in |
Square Width | 2 1/4 in |
Details
System of Measurement | Inch |
Nut Style | Square Nut - Regular |
Basic Material | Low Carbon Steel |
Material Grade | Low Carbon |
Fastener Finish | Plain |
Fastener Thread Type | UNC (Coarse) |
Fastener Thread Direction | Right Hand |
Item | Square Nut |
Finish | Black Oxide |
Material Type | Steel |
Material Grade/Class | Grade A |
Thread Direction | Right Hand |
Material | Steel |
Thread Type | UNC |
Finish Type | Black Oxide |
Bolt Compatibility | Grade 2 |
Description
Square Nut, Material Grade/Class Grade A, Material Steel, Finish Black Oxide, Thread Size 1 1/2 In.-6, Square Height 1 5/16 in, Square Width 2 1/4 in, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Thread Type UNC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Binding Barrel, #8-32, 1/4 in Brl Lg, 13/64 in Brl Dia, 18-8 Stainless Steel Plain, 25 PK (5MA86)
- ZORO SELECT Carriage Bolt, 1/4-20x1-1/2L, PK100 (5ZMR3)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 25 PK (U01210.031.0450)
- TE-CO Double-End Threaded Stud, 5/8"-11 Thread to 5/8"-11 Thread, 8 in, Steel, Black Oxide, 2 PK (40859)
- ZORO SELECT 1/4"-20 Steel Zinc Plated Finish Machine Screw Square Nut, 100 pk. (SQMSNI20250-100BX)
- ZORO SELECT 7/8"-9 Low Carbon Steel Plain Finish Square Nut - Heavy, 5 pk. (U11121.087.0001)
- ZORO SELECT 1/2"-13 Steel Hot Dip Galvanized Finish Square Nut - Regular, 50 pk. (SQNI2050G-050BX)
- ZORO SELECT 1/4"-20 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 100 pk. (U11140.025.0001)
- ZORO SELECT 3/8"-16 Low Carbon Steel Plain Finish Square Nut - Heavy, 50 pk. (U11121.037.0001)
- ZORO SELECT 5/16"-18 Low Carbon Steel Plain Finish Square Nut - Regular, 100 pk. (U11120.031.0001)
- ZORO SELECT 3/8-16 SQUARE NUT REGULAR ZINC (37NQR)
- Zoro Select Square Nuts