Shop All Castle Nuts
Zoro Select
1-1/2"-6 Grade 8 Plain Finish Carbon Steel Round Slotted Castle Nut
Mfr # U12030.150.0001
Zoro # G2520677
original price:
$42.85
9% off
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Thread Size 1 1/2"-6
- Hex Type Standard Hex
- Nut Style Hex Slotted Nut-Regular
- Lock Type Slotted Castle
- Basic Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U12030.150.0001
- Zoro # G2520677
- Country of Origin Multiple
- Category Castle Nuts
Dimensions
Thread Size | 1 1/2"-6 |
Dia./Thread Size | 1-1/2"-6 |
Dimensional Standards | ASME B18.2.2 |
Hex Width | 2 1/4 in |
Width Across Flats | 2 1/4 in |
Description
Castle Nut, Finish Black Oxide, Material Steel, Material Grade/Class Grade 8, Thread Size 1 1/2 In.-6, Hex Width 2 1/4 in, Hex Type Standard Hex, Lock Type Slotted Castle, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Plain Stainless Steel, 6 mm Length (A6490030006)
- ZORO SELECT Round U-Bolt, 5/16"-18, 1 1/2 in Wd, 2 3/16 in Ht, Black Oxide Steel, 10 PK (U17242.031.0100)
- MIDWEST FASTENER 3/8" x 2-1/2" Zinc Plated Steel Square Wire Lock Pins 4PK (67103)
- BSC PREFERRED High-Strength Steel Threaded Rod Zinc Yellow-Chromate Plated 3/8-16 Thread Size 8 Long (3313N761)
- ZORO SELECT 3/4"-10 Grade 8 Plain Finish Carbon Steel Round Slotted Castle Nut, 5 pk. (U12030.075.0001)
- ZORO SELECT 3/4"-16 Grade 8 Plain Finish Carbon Steel Round Slotted Castle Nut, 5 pk. (U12035.075.0001)
- ZORO SELECT 1-1/4"-12 Grade 8 Plain Finish Carbon Steel Round Slotted Castle Nut (U12035.125.0001)
- ZORO SELECT 3/4"-10 Grade 5 Zinc Plated Finish Carbon Steel Round Slotted Castle Nut, 5 pk. (U12006.075.0001)
- ZORO SELECT 7/8"-9 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut, 5 pk. (U12000.087.0001)
- ZORO SELECT 5/8"-18 Grade 2 Zinc Plated Finish Low Carbon Steel Round Slotted Castle Nut, 25 pk. (SNFI20620-025P)
- ZORO SELECT 7/16"-20 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut, 10 pk. (U12020.043.0001)
- Zoro Select Castle Nuts