Shop All Castle Nuts
Zoro Select
1-1/2"-6 Grade 5 Plain Finish Carbon Steel Round Slotted Castle Nut
Mfr # U12005.150.0001
Zoro # G2521088
product price: $43.79
/ea
$43.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 1 1/2"-6
- Hex Type Standard Hex
- Nut Style Hex Slotted Nut-Regular
- Lock Type Slotted Castle
- Basic Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U12005.150.0001
- Zoro # G2521088
- Country of Origin Multiple
- Category Castle Nuts
Dimensions
Thread Size | 1 1/2"-6 |
Dia./Thread Size | 1-1/2"-6 |
Dimensional Standards | ASME B18.2.2 |
Hex Width | 2 1/4 in |
Width Across Flats | 2 1/4 in |
Description
Castle Nut, Finish Black Oxide, Material Steel, Material Grade/Class Grade 5, Thread Size 1 1/2 In.-6, Hex Width 2 1/4 in, Hex Type Standard Hex, Lock Type Slotted Castle, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI 516x2 SQ UBolt Plate (N222-323)
- TE-CO Double-End Threaded Stud, 3/4"-10 Thread to 3/4"-10 Thread, 8 in, Steel, Black Oxide, 2 PK (40955)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length, 50 PK (U07001.037.0075)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 10 PK (U04100.043.0400)
- ZORO SELECT 3/4"-10 Grade 5 Plain Finish Carbon Steel Round Slotted Castle Nut, 5 pk. (U12005.075.0001)
- ZORO SELECT 1-1/2"-12 Grade 5 Plain Finish Carbon Steel Round Slotted Castle Nut (U12025.150.0001)
- ZORO SELECT 1-1/8"-12 Grade 5 Plain Finish Carbon Steel Round Slotted Castle Nut (U12025.112.0001)
- ZORO SELECT Slotted Nut, Metric, Steel, Class 4, PK25 (M12020.200.0150)
- ZORO SELECT 3/4"-10 Grade 5 Zinc Plated Finish Carbon Steel Round Slotted Castle Nut, 5 pk. (U12006.075.0001)
- ZORO SELECT 7/8"-14 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 10 pk. (354285G)
- ZORO SELECT 3/8"-24 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut, 25 pk. (U12020.037.0001)
- Zoro Select Castle Nuts