Shop All Castle Nuts
Zoro Select
1-1/2"-6 Grade 2H Plain Finish Steel Round Slotted Castle Nut
Mfr # U12040.150.0001
Zoro # G2520500
product price: $45.85
/ea
$45.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1 1/2"-6
- Hex Type Heavy Hex
- Nut Style Hex Slotted Nut-Heavy
- Lock Type Slotted Castle
- Material Grade Grade 2H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U12040.150.0001
- Zoro # G2520500
- Country of Origin Multiple
- Category Castle Nuts
Dimensions
Thread Size | 1 1/2"-6 |
Dia./Thread Size | 1-1/2"-6 |
Dimensional Standards | ASME B18.2.2 |
Hex Width | 2 3/8 in |
Width Across Flats | 2 3/8 in |
Description
Castle Nut, Finish Black Oxide, Material Steel, Material Grade/Class Grade 2H, Thread Size 1 1/2 In.-6, Hex Width 2 3/8 in, Hex Type Heavy Hex, Lock Type Slotted Castle, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM A1194 Gr.2H, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M16-2.00 Hex Head Cap Screw, Plain Stainless Steel, 35 mm L, 10 PK (M51010.160.0035)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 10 in L, 5 PK (U04104.062.1000)
- ZORO SELECT Oversized Key Stock, 12 in L, 1/2 in W, 1/2 in H, 18-8 Stainless Steel (WWG750500050012)
- GRK FASTENERS Wood Screw, #9, 3 in, 350 PK (10903)
- ZORO SELECT 1-3/4"-5 Grade 2H Plain Finish Steel Round Slotted Castle Nut (U12040.175.0001)
- ZORO SELECT 2"-4-1/2 Grade 2H Plain Finish Steel Round Slotted Castle Nut (U12040.200.0001)
- ZORO SELECT 5/8"-11 Grade 2H Plain Finish Steel Round Slotted Castle Nut, 5 pk. (U12040.062.0001)
- ZORO SELECT 1"-14 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 5 pk. (354315G)
- ZORO SELECT 3/4"-10 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut, 5 pk. (U12050.075.0001)
- ZORO SELECT 3/4"-10 Grade 5 Plain Finish Carbon Steel Round Slotted Castle Nut, 5 pk. (U12005.075.0001)
- ZORO SELECT 1-1/4"-7 Grade 5 Zinc Plated Finish Carbon Steel Round Slotted Castle Nut (U12006.125.0001)
- Zoro Select Castle Nuts