Shop All Castle Nuts
Zoro Select
1-1/2"-6 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut
Mfr # U12000.150.0001
Zoro # G2521191
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 1 1/2"-6
- Dia./Thread Size 1-1/2"-6
- Hex Type Standard Hex
- Nut Style Hex Slotted Nut-Regular
- Lock Type Slotted Castle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U12000.150.0001
- Zoro # G2521191
- Country of Origin Multiple
- Category Castle Nuts
Dimensions
Thread Size | 1 1/2"-6 |
Dia./Thread Size | 1-1/2"-6 |
Dimensional Standards | ASME B18.2.2 |
Hex Width | 2 1/4 in |
Width Across Flats | 2 1/4 in |
Description
Castle Nut, Finish Black Oxide, Material Steel, Material Grade/Class Grade 2, Thread Size 1 1/2 In.-6, Hex Width 2 1/4 in, Hex Type Standard Hex, Lock Type Slotted Castle, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, Plain, 3/4 in Ht, 10 PK (U51738.062.0001)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (03029)
- ZORO SELECT Binding Barrel, #8-32, 1 1/2 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 25 PK (5MA63)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 1-1/8 in Shaft Dia, 25 PK (U36000.112.0001)
- ZORO SELECT 1-1/2"-6 Grade 2H Plain Finish Steel Round Slotted Castle Nut (U12040.150.0001)
- ZORO SELECT 7/16"-20 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut, 10 pk. (U12020.043.0001)
- ZORO SELECT 1-1/4"-12 Grade 8 Plain Finish Carbon Steel Round Slotted Castle Nut (U12035.125.0001)
- ZORO SELECT 1"-8 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut, 5 pk. (U12050.100.0001)
- ZORO SELECT 1-1/2"-6 Grade 8 Plain Finish Carbon Steel Round Slotted Castle Nut (U12030.150.0001)
- ZORO SELECT 1"-8 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 5 pk. (U12005.100.0001)
- ZORO SELECT 7/8-14 CASTLE NUTS ZINC (88NHC)
- Zoro Select Castle Nuts