Shop All Square Nuts
Zoro Select
1-1/2"-4 Brass Square Nut - Regular
Mfr # SQNTBSR1124
Zoro # G5892056
product price: $63.59
/ea
$63.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- System of Measurement Inch
- Dia./Thread Size 1-1/2"-4
- Nut Style Square Nut - Regular
- Basic Material Brass
- Material Grade Not Graded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SQNTBSR1124
- Zoro # G5892056
- Country of Origin Multiple
- Category Square Nuts
Dimensions
Dia./Thread Size | 1-1/2"-4 |
Nut Height | 1 1/2 in |
Width Across Flats | 2 1/4 in |
Square Width | 2 1/4 in |
Thread Size | 1 1/2"-4 |
Square Height | 1 1/2 in |
Dimensional Standards | ACME |
Details
System of Measurement | Inch |
Nut Style | Square Nut - Regular |
Basic Material | Brass |
Material Grade | Not Graded |
Fastener Finish | Plain |
Fastener Thread Type | ACME |
Fastener Thread Direction | Right Hand |
Item | Square Nut |
Finish | Plain |
Bolt Compatibility | Grade 2 |
Material Type | Brass |
Thread Direction | Right Hand |
Finish Type | Plain |
Rockwell Hardness | B55 |
Material Grade/Class | Not Graded |
Material | Brass |
Thread Type | ACME |
Description
Square Nut, Material Grade/Class Not Graded, Material Brass, Finish Plain, Thread Size 1 1/2 In.-4, Square Height 1 1/2 in, Square Width 2 1/4 in, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ACME, Pack Size Small Pack, Rockwell Hardness B55, Thread Type ACME
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #2-56 x 1 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.008.0100)
- ZORO SELECT Flat Washer, Fits Bolt Size #6 , 18-8 Stainless Steel Plain Finish, 50 PK (WAS404#6)
- DRIV-LOK Groove Pin, 1/8" x 3/8", Type C Zinc (GP-0125-0375-C)
- STINGER Nail Cap Mtl Rs 1-1/2 In 50Lb (00127092)
- ZORO SELECT 5/8-11 HEAVY SQUARE NUT PLAIN (62NQHP)
- ZORO SELECT 1/2-13 HEAVY SQUARE NUT PLAIN (50NQHP)
- ZORO SELECT 7/8"-9 Low Carbon Steel Plain Finish Square Nut - Heavy, 5 pk. (U11121.087.0001)
- ZORO SELECT 5/16"-18 Low Carbon Steel Plain Finish Square Nut - Regular, 100 pk. (U11120.031.0001)
- ZORO SELECT M8-1.25 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 100 pk. (M11140.080.0001)
- ZORO SELECT 7/8-9 SQUARE NUT REGULAR ZINC (87NQR)
- WILTON Square Nut (5051071)
- Zoro Select Square Nuts